Shop All Inline Strainers
Ham-Let
SS Inline Strainers, 2 23/50" L, 6,000 psi
Mfr # H-600R-SS-L-8MM-LE
Zoro # G708796295
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Let-Lok
- Material Stainless Steel
- Screen Material 316 Stainless Steel
- Height 1 87/100 in
- Maximum Temperature 900 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # H-600R-SS-L-8MM-LE
- Zoro # G708796295
- Country of Origin Israel
- Category Inline Strainers
Dimensions
Height | 1 87/100 in |
Length | 2 23/50 in |
Incoming Tube Size | 8 mm |
Outgoing Tube Size | 8 mm |
Connection Size | 8 mm |
Details
Item | Stainless Steel Inline Strainers |
Connection Type | Let-Lok |
Material | Stainless Steel |
Screen Material | 316 Stainless Steel |
Maximum Temperature | 900 Degrees F |
Minimum Temperature | -20 Degrees F |
Includes Screen | No |
Maximum Pressure | 6,000 psi |
Maximum Pressure at 100 deg F | 6,000 psi |
Material Grade | 316 |
Gasket Material | Silver-Plated 316 Stainless Steel |
Series | H-600R |
Strainer Connection Type | Let-Lok |
Description
Stainless Steel Inline Strainers, Material Stainless Steel, Connection Type Let-Lok, Maximum Pressure at 100 deg F 6,000 psi, Length 2 23/50 in, Height 1 87/100 in, Screen Material 316 Stainless Steel, Gasket Material Silver-Plated 316 Stainless Steel, Connection Size 8 mm, Includes Screen No, Incoming Tube Size 8 mm, Material Grade 316, Maximum Pressure 6,000 psi, Maximum Temperature 900 Degrees F, Minimum Temperature -20 Degrees F, Outgoing Tube Size 8 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Lead Brass Coupling, 1/4" Pipe Size (706303-04)
- AMERICAN STANDARD Manual Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet (7075104.002)
- SSI 3" Wafer Flange Cast Iron Double Disc Check Valve (0300-125WTIBB-T)
- SMITH-BLAIR AWWA Coupling, 7-1/2 In L (46110651220000)
- HAM-LET SS Inline Strainers, 2 47/50" L, 3,000 psi (H-600-SS-L-6MM-60)
- HAM-LET SS Inline Strainers, 2 47/50" L, 3,000 psi (H-600-SS-L-6MM-15)
- BANJO T-Line Strainer, 1/2", 297 Microns (LSTM050-50C)
- BANJO T-Line Strainer, 3/4", 177 Microns (LSTM075-80C)
- BANJO T STRAINER (MLST150-80)
- RON-VIK Line Strainer, Low Profile, 1/2", FNPT (7221890)
- BANJO Polypropylene Line Strainers (LS212)
- Ham-Let Inline Strainers