Shop All Needle Valves
Ham-Let
Plumbing Needle Valves, 6 mm Pipe
Mfr # H-300U-SS-L-R-6MM-RS
Zoro # G808436992
product price: $84.85
/ea
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6 mm
- Connection Let-Lok
- Body Material Stainless Steel
- Max. Pressure 5,000 psi
- Temp. Rating Up to 446 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # H-300U-SS-L-R-6MM-RS
- Zoro # G808436992
- Country of Origin Israel
- Category Needle Valves
Dimensions
Pipe Size | 6 mm |
Length | 2 31/100 in |
Details
Connection | Let-Lok |
Body Material | Stainless Steel |
Max. Pressure | 5,000 psi |
Item | Plumbing Needle Valves |
Temp. Rating | Up to 446 Degrees F |
Stem Type | Regulating |
Handle Material | Plastic |
Fitting Style | Straight |
Description
Plumbing Needle Valves, Straight, Body Material Stainless Steel, Pipe Size 6 mm, Let-Lok Connection, Stem Type Regulating, Handle Material Plastic, Max. Pressure 5,000 psi, Temp. Rating Up to 446 Degrees F, Length 2 31/100 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO 27 1/2 in W x 48 in L x 39 in H, Floor, Stainless Steel, Utility Sink (4-42-48)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel Class 800 Globe Valve, FNPT (386TE020)
- CHERNE Test-Kap, 1 1/2 " (270725)
- AMERICAN STANDARD Wristblade Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (5500140.002)
- HAM-LET SS Screwed Bonnet Needle Valve, 2 3/10" L (H-99S-10-SS-N-V-1/4)
- HAM-LET SS Integral-Bonnet Needle Valve, 2" L (H-380U-SS-N-R-1/4-RS)
- HAM-LET SS Integral-Bonnet Needle Valve, 2" L (H-380U-SS-N-V-1/4-RS)
- HAM-LET SS Integral-Bonnet Needle Valve, 2 3/25"L (H-310U-SS-N-R-1/4-M)
- HAM-LET Integral-Bonnet Needle Valve, 2 41/50" L (H-300U-SS-L-R-1/2-RS)
- HAM-LET Plumbing Needle Valves, 12 mm Pipe (H-99S-00-SS-L-V-12MM-G)
- PARKER Needle Valve, Straight, 316 SS, 1/2 In, FNPT (8F-V12LK-SS)
- Ham-Let Valves