Shop All Needle Valves
Ham-Let
Plumbing Needle Valves, 12 mm Pipe
Mfr # H-99S-00-SS-L-NR-12MM
Zoro # G508436940
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 12 mm
- Connection Let-Lok
- Body Material 316 Stainless Steel
- Max. Pressure 10,000 psi
- Fitting Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # H-99S-00-SS-L-NR-12MM
- Zoro # G508436940
- Country of Origin Israel
- Category Needle Valves
Dimensions
Pipe Size | 12 mm |
Length | 3 1/10 in |
Details
Connection | Let-Lok |
Body Material | 316 Stainless Steel |
Max. Pressure | 10,000 psi |
Item | Plumbing Needle Valves |
Fitting Style | Straight |
Stem Type | Non-Rotating |
Temp. Rating | Up to 400 Degrees F |
Handle Material | 316L Stainless Steel |
Description
Plumbing Needle Valves, Straight, Body Material 316 Stainless Steel, Pipe Size 12 mm, Let-Lok Connection, Stem Type Non-Rotating, Handle Material 316L Stainless Steel, Max. Pressure 10,000 psi, Temp. Rating Up to 400 Degrees F, Length 3 1/10 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1 in. Polypropylene Blue Twister Insert x FPT (ABTFA1)
- ZORO SELECT Water Heater Stand, 22 In (40-S-22-U)
- LIPPERT 24IN X 40IN X 59IN BATHTUB & SHOWER PAN SURROUND; 1-PIECE DESIGN; PICTURE FRAME FINISH (210316)
- HOSE MASTER 3/4" Dia x 12" L 321 SS Flexible Metal Hose (GM075SHMU120)
- HAM-LET SS Integral-Bonnet Needle Valve, 2" L (H-380U-SS-N-V-1/4-RS)
- HAM-LET SS Screwed Bonnet Needle Valve, 3 1/10" L (H-99S-00-SS-L-NR-1/2)
- HAM-LET SS Screwed Bonnet Needle Valve, 2 3/5" L (H-99M-10-SS-N-V-1/2)
- HAM-LET SS Integral-Bonnet Needle Valve, 2" L (H-380U-SS-N-R-1/4-RS)
- HAM-LET Plumbing Needle Valves, 12 mm Pipe (H-99S-00-SS-L-V-12MM-G)
- HAM-LET SS Integral-Bonnet Needle Valve, 2 3/25"L (H-310U-SS-N-R-1/4-M)
- DYNAMIC Needle Valve, 3/8" NPT (450061)
- Ham-Let Valves