Shop All Needle Valves
Ham-Let
Plumbing Needle Valves, 12 mm Pipe
Mfr # H-99S-00-SS-L-NR-12MM-G
Zoro # G008436945
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 12 mm
- Connection Let-Lok
- Body Material 316 Stainless Steel
- Max. Pressure 10,000 psi
- Temp. Rating Up to 1200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # H-99S-00-SS-L-NR-12MM-G
- Zoro # G008436945
- Country of Origin Israel
- Category Needle Valves
Dimensions
Pipe Size | 12 mm |
Length | 3 1/10 in |
Details
Connection | Let-Lok |
Body Material | 316 Stainless Steel |
Max. Pressure | 10,000 psi |
Item | Plumbing Needle Valves |
Temp. Rating | Up to 1200 Degrees F |
Handle Material | 316L Stainless Steel |
Stem Type | Non-Rotating |
Fitting Style | Straight |
Description
Plumbing Needle Valves, Straight, Body Material 316 Stainless Steel, Pipe Size 12 mm, Let-Lok Connection, Stem Type Non-Rotating, Handle Material 316L Stainless Steel, Max. Pressure 10,000 psi, Temp. Rating Up to 1200 Degrees F, Length 3 1/10 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Parallel Towel Arm (23526-CP)
- ADVANCE TABCO Replacement Knee Valve Assembly (K-104)
- MOEN Dual Handle 4" Mount, 2 Hole Low Arc Laundry Sink Faucet, Chrome plated (74998)
- DELTA Two Handle, Flexible Mount Not Applicable (R2707)
- HAM-LET SS Integral-Bonnet Needle Valve, 2" L (H-380U-SS-N-R-1/4-RS)
- HAM-LET SS Screwed Bonnet Needle Valve, 2 4/5" L (H-99M-85-SS-N-V-1/2)
- HAM-LET SS Screwed Bonnet Needle Valve, 2 3/10" L (H-99S-10-SS-N-V-1/4)
- HAM-LET Integral-Bonnet Needle Valve, 2 41/50" L (H-300U-SS-L-R-1/2-RS)
- HAM-LET Plumbing Needle Valves, 12 mm Pipe (H-99S-00-SS-L-V-12MM-G)
- HAM-LET SS Integral-Bonnet Needle Valve, 2" L (H-380U-SS-N-V-1/4-RS)
- NOSHOK Bleed Valve, Soft Tip, 1/4 NPT Male, Steel, 0.159" Bleed Port (852-MC)
- Ham-Let Valves