Shop All Ball Valves
Ham-Let
Manual 2-Way Ball Valve, NPT, SS
Mfr # H-510-SS-N-1/2-T
Zoro # G808259447
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Tube Size 1/2 in
- Handle Type Lever
- Seat Material MPTFE
- Overall Length 2.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ham-Let
- MFR # H-510-SS-N-1/2-T
- Zoro # G808259447
- Country of Origin Israel
- Category Ball Valves
Dimensions
Tube Size | 1/2 in |
Overall Length | 2.76 in |
Connection Size - Side 1 | 1/2 in |
Handle Height | 2.22 in |
Nominal Valve Size | 1/2 in |
Ball Opening Size | 0.43 in |
Connection Size - Side 2 | 1/2 in |
Handle Length | 4.78 in |
Description
Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Combustible Gases, Corrosive Chemicals, Natural Gas, Water, Valve Construction Three-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,500 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 115030SLP (115030SLP)
- RIDGID RIDGID® Model No. Pc-1250 Scissor-Style Plastic Pipe & Tubing Cutter, 1/8" - 1-5/8" Capacity (23488)
- A.O. SMITH 9003563005 Kit Burner Assy Nat (9003563005)
- THRIFCO PLUMBING 3 Inch ABS Repair Coupling (6795003)
- HAM-LET 3/8" Compr Stainless Steel Ball Valve Inline (H-6800-SS-L-3/8-ICSS)
- HAM-LET Manual 2-Way Ball Valve, Let-Lok, SS (H-800M-SS-L-1/4-BH)
- HAM-LET Manual 2-Way Ball Valve, Let-Lok, SS (H-800KL-SS-L-10MM)
- HAM-LET 1/4" Compr Stainless Steel Mini Ball Valve Inline (h-1200-SS-L-1/4)
- HAM-LET Manual 2-Way Ball Valve, NPT, SS (H-810S-SS-N-1/8)
- HAM-LET 1/4" Compr Stainless Steel Ball Valve Angle (H-1200-SS-L-1/4-A)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, Carbon Steel (4353009980)
- Ham-Let Ball Valves