Shop All Ball Valves
Ham-Let
Manual 2-Way Ball Valve, Let-Lok, SS
Mfr # H-800M-SS-L-8MM
Zoro # G008436983
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8 mm
- Body Material Stainless Steel
- Connection Type Tube x Tube
- Standards ISO 15848-12006 (E)
- Seal Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ham-Let
- MFR # H-800M-SS-L-8MM
- Zoro # G008436983
- Country of Origin Israel
- Category Ball Valves
Dimensions
Pipe Size | 8 mm |
Overall Length | 2.46 in |
Connection Size - Side 1 | 1/4 in |
Handle Length | 1.53 in |
Nominal Valve Size | 1/4 in |
Ball Opening Size | 0.19 in |
Connection Size - Side 2 | 1/4 in |
Handle Height | 1.47 in |
Description
Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Combustible Gases, Corrosive Chemicals, Natural Gas, Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,500 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Butt Weld 304L SS Tee Sch 10 (4381011600)
- PFISTER T/S 16 Ts Dvtr Trm 1Hdl Pvd Pn (016-TB1D)
- ZORO SELECT Center Outlet, Wht Drain, Slip Connection (35393)
- LEGEND VALVE 3/4" T-574 BLACK DIELECTRIC (301-334)
- HAM-LET Manual 2-Way Ball Valve, Let-Lok, SS (H-500-SS-L-3/8)
- HAM-LET Manual 2-Way Ball Valve, Let-Lok, SS (H-500-SS-L-3/4)
- HAM-LET Manual 2-Way Ball Valve, NPT, SS (H-810S-SS-N-1/8)
- HAM-LET 3/8" MNPT x Compr Stainless Steel Ball Valve Inline (H-795-SS-NL-3/8 x 3/8-T-LD)
- HAM-LET Manual 2-Way Ball Valve, NPT, SS (H-810M-SS-N-1/4)
- HAM-LET Manual 2-Way Ball Valve, Let-Lok, SS (H-800S-SS-L-1/4)
- JOMAR VALVE 1-1/4" NPT Italian Brass Valve w/Side Tap (T-100STN)
- Ham-Let Valves