Shop All Ball Valves
Ham-Let
Manual 2-Way Ball Valve, Let-Lok, SS
Mfr # H-800KL-SS-L-10MM
Zoro # G108436968
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 10 mm
- Body Material Stainless Steel
- Compliance AS9100, ASTM International, CRN, ISO 9001 Bureau Vertias Certification, ISO 9001:2015, ITAR, Nadcap Accredited, NFPA
- Connection Type Instrumentation x Instrumentation
- Standards AS9100, ASTM International, CRN, ISO 9001 Bureau Vertias Certification, ISO 9001:2015, ITAR Compliant, Nadcap Accredited, NFPA Member
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # H-800KL-SS-L-10MM
- Zoro # G108436968
- Country of Origin Israel
- Category Ball Valves
Dimensions
Pipe Size | 10 mm |
Overall Length | 3.07 in |
Handle Length | 2 in |
Nominal Valve Size | 3/8 in |
Connection Size - Side 2 | 3/8 in |
Connection Size - Side 1 | 3/8 in |
Details
Body Material | Stainless Steel |
Compliance | AS9100, ASTM International, CRN, ISO 9001 Bureau Vertias Certification, ISO 9001:2015, ITAR, Nadcap Accredited, NFPA |
Connection Type | Instrumentation x Instrumentation |
Standards | AS9100, ASTM International, CRN, ISO 9001 Bureau Vertias Certification, ISO 9001:2015, ITAR Compliant, Nadcap Accredited, NFPA Member |
Ball Material | Stainless Steel |
Port | Straight |
Item | Manual Two-Way Ball Valve |
Vacuum Service Rating | Not Rated |
Connection Type - Side 2 | Compression |
Valve Body Style | Straight |
Ball Port Style | Full Port |
Connection Type - Side 1 | Compression |
Valve Ways | 2-Way |
3-A Standard Compliance | Not Rated |
Description
Manual Two-Way Ball Valve, Body Material Stainless Steel, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Steam Not Applicable, Vacuum Service Rating Not Rated, Ball Material Stainless Steel, Ball Port Style Full Port, Connection Size - Side 1 3/8 in, Valve Ways 2-Way, Connection Size - Side 2 3/8 in, Connection Type - Side 1 Compression, Included Mounting Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN SWIVEL ELBOW (173-01) (7080-52)
- INTERDESIGN Sink Mat Gray10.75X12.25 (60063)
- NAUGATUCK Float Ball, Round, SS, 10 In (GRT10S418B)
- ALPINE INDUSTRIES Willow Commercial Black High Speed Automatic Electric Hand Dryer (405-10-BLA)
- HAM-LET Manual 2-Way Ball Valve, Let-Lok, SS (H-500-SS-L-3/8)
- HAM-LET 1/2" Compr Stainless Steel Ball Valve Inline (H-700-SS-L-1/2-T-LD)
- HAM-LET 1/4" Compr Stainless Steel Mini Ball Valve Inline (h-1200-SS-L-1/4)
- HAM-LET 3/8" MNPT x Compr Stainless Steel Ball Valve Inline (H-795-SS-NL-3/8 x 3/8-T-LD)
- HAM-LET 1/2" Compr Stainless Steel Ball Valve Inline (H-6800-SS-L-1/2-CSS)
- HAM-LET 1/4" Compr Stainless Steel Ball Valve Inline (H-700-SS-L-1/4-T-LD)
- ZORO SELECT 3/8" FNPT x MNPT Brass Mini Ball Valve Inline (G-MVSP-38M)
- Ham-Let Ball Valves