Shop All Ball Valves
Ham-Let
Manual 2-Way Ball Valve, Let-Lok, SS
Mfr # H-700-SS-L-25MM-T-LD
Zoro # G008436952
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 25 mm
- Body Material Stainless Steel
- Stem Type Blowout Resistant
- Stem Material 316 Stainless Steel
- Seat Material MPTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ham-Let
- MFR # H-700-SS-L-25MM-T-LD
- Zoro # G008436952
- Country of Origin Israel
- Category Ball Valves
Dimensions
Pipe Size | 25 mm |
Overall Length | 5.1 in |
Handle Length | 4.02 in |
Nominal Valve Size | 1 in |
Handle Height | 1.97 in |
Connection Size - Side 2 | 1 in |
Connection Size - Side 1 | 1 in |
Ball Opening Size | 0.59 in |
Description
Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Combustible Gases, Corrosive Chemicals, Natural Gas, Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material 316 Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 6" PVC COMPRESSION COUPLING (204-112)
- ZORO SELECT Flexible Metal Hose, 1/2in. dia, 36in. L (08PL-CA11-0360-11D-11D)
- ZORO SELECT 3/4" FNPT Galvanized Tee (5P845)
- MOEN Donner Commercial 5' Shower Rod Satin Stainless Steel (2-10155SS)
- HAM-LET Manual 2-Way Ball Valve, Let-Lok, SS (H-800KL-SS-L-10MM)
- HAM-LET 1/4" MNPT Brass Mini Ball Valve Inline (H-1280-B-N-1/4)
- HAM-LET 1/4" Compr Stainless Steel Mini Ball Valve Inline (h-1200-SS-L-1/4)
- HAM-LET Manual 2-Way Ball Valve, NPT, SS (H-810S-SS-N-1/8)
- HAM-LET Manual 2-Way Ball Valve, Let-Lok, SS (H-500-SS-L-3/4)
- HAM-LET 3/8" MNPT x Compr Stainless Steel Ball Valve Inline (H-795-SS-NL-3/8 x 3/8-T-LD)
- ZORO SELECT 2" FNPT Stainless Steel Ball Valve Inline (06Q201N04020)
- Ham-Let Ball Valves