Shop All Compression Tube Fittings
Ham-Let
Male Connector, SS
Mfr # 769L SS 25MMX 1
Zoro # G703575666
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Standards ASME, ATM, CPE ISO1550, DNV, ISO9001, LLOYDS, SAE
- Pipe Size 1 in
- Thread Size B 1-11 1/2
- Resistance Properties Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # 769L SS 25MMX 1
- Zoro # G703575666
- Country of Origin Iceland
- Category Compression Tube Fittings
Dimensions
Pipe Size | 1 in |
Thread Size B | 1-11 1/2 |
Fitting Side A Tube Outer Diameter | 25 mm |
Fitting Side B Pipe Size | 1 in |
Overall Length | 49 3/32 mm |
Threading Size | 1-11 1/2 |
For Tube Outside Diameter | 25 mm |
Description
STAINLESS MALE CONNECTOR, Application Air, Chemicals, Gases, Non-Potable Water, Oils, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 25 mm, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 49 3/32 mm, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1 in, Compatible Fitting Brands Swagelok, Thread Size B 1-11 1/2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEPHROS Disinfection Tool, 1", Plastic (70-0293)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Pressure Assist Tank, Floor with Back Outlet Mount, Elongated, White (3701001.020)
- MOEN Economy 24" Towel Bar Bright Chrome (25824A)
- NIBCO Tee, Low Lead Cast Bronze, C x C x FNPT (712LF-1)
- HAM-LET 1/2" Compression x MNPT SS Male Connector Elbow (769L SS 1/2 X 1/2)
- HAM-LET Front and Back Ferrule, SS, 3/8in., PK10 (760LS SS 3/8-10PK)
- HAM-LET 1/4" x 1/2" MNPT x Compression SS Male Connector Elbow (769L SS 1/2 X 1/4)
- HAM-LET Front and Back Ferrule, SS, 1/4in., PK10 (760LS SS 1/4-10PK)
- HAM-LET 1/2" x 3/8" Compression x MNPT SS Male Connector (768L SS 3/8 X 1/2)
- HAM-LET 1/2" Compression x FPT SS Female Branch Tee (772LF SS 1/2 X 1/2)
- PARGRIP Strt Adptr, PFA, Comp, 1/2Inx1/4In (GAMS-84)
- Ham-Let Compression Tube Fittings