Shop All Compression Tube Fittings
Ham-Let
Male Connector, SS
Mfr # 768LR SS 8 MMX 3/8
Zoro # G903575701
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Pipe Size 3/8 in
- Standards ASME, ATM, CPE ISO1550, DNV, ISO9001, LLOYDS, SAE
- Hex Size 18 mm
- Vacuum Rating 30 inHG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ham-Let
- MFR # 768LR SS 8 MMX 3/8
- Zoro # G903575701
- Country of Origin Iceland
- Category Compression Tube Fittings
Dimensions
Pipe Size | 3/8 in |
Hex Size | 18 mm |
Overall Length | 39 3/16 mm |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 8 mm |
Thread Size B | 3/8-19 |
For Tube Outside Diameter | 8 mm |
Threading Size | 3/8-19 |
Description
STAINLESS MALE CONNECTOR, Application Air, Chemicals, Gases, Non-Potable Water, Oils, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MBSPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 8 mm, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 39 3/16 mm, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Swagelok, Thread Size B 3/8-19
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, Insert, 3 in Pipe Size (1429030)
- KIBI Cube 24 inch Bathroom Towel Bar (KBA1504BN)
- DELTA Trinsic Cntmp 2Hl Monitor 17 Sries Valv Trim w/6S Integ Dvrtr Ss (T27959-SS)
- ZURN Pressure Vacuum Breaker Assembly (PVB) 1-1/2" (112-720A)
- HAM-LET 3/8" Compression x MNPT SS Male Connector Elbow (769L SS 3/8 X 3/8)
- HAM-LET 1/4" x 19/64" LET-LOK x MNPT SS Male Connector (768L-SS-8MM X 1/4)
- HAM-LET 1/4" Compression x FNPT SS Female Connector (766L SS 1/4 X 1/4)
- HAM-LET 1/4" x 25/64" LET-LOK x FNPT SS Female Connector (766L-SS-10MM X 1/4)
- HAM-LET 1/4" x 3/8" Compression x FNPT SS Female Connector (766L SS 3/8 X 1/4)
- HAM-LET 1/2" x 3/8" Compression x MNPT SS Male Connector Elbow (769L SS 3/8 X 1/2)
- PARKER 3/16" Compression Brass Sleeve 10PK (60C-3)
- Ham-Let Tube Fittings