Shop All Compression Tube Fittings
Ham-Let
Male Connector, SS
Mfr # 768LN SS 8 MMX 1/4
Zoro # G103575389
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Pipe Size 1/4 in
- Standards ASME, ATM, CPE ISO1550, DNV, ISO9001, LLOYDS, SAE
- Hex Size 15 mm
- Fitting Side A Tube Outer Diameter 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # 768LN SS 8 MMX 1/4
- Zoro # G103575389
- Country of Origin Iceland
- Category Compression Tube Fittings
Dimensions
Pipe Size | 1/4 in |
Hex Size | 15 mm |
Fitting Side A Tube Outer Diameter | 8 mm |
Overall Length | 38 11/16 mm |
Fitting Side B Pipe Size | 1/4 in |
For Tube Outside Diameter | 8 mm |
Description
STAINLESS MALE CONNECTOR, Application Air, Chemicals, Gases, Non-Potable Water, Oils, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Pipe Weld, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 8 mm, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 38 11/16 mm, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Swagelok, System of Measurement Imperial/Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Tank Cover, For Toilets (735122-400.020)
- ZORO SELECT 2" x 3/8" FNPT SS Reducing Coupling (4381032500)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4188A104.020)
- ZORO SELECT 1/2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BND09)
- HAM-LET 3/8" Compression 316 SS Bulkhead Union (774L SS 3/8)
- HAM-LET 3/8" Compression 316 SS Nut (761L SS 3/8)
- HAM-LET 3/8" Compression x FPT SS Female Run Tee (771LF SS 3/8 X 3/8)
- HAM-LET 1/2" x 15/32" LET-LOK x MNPT SS Male Connector (768L-SS-12MM X 1/2)
- HAM-LET Front and Back Ferrule, SS, 3/4in., PK10 (760LS SS 3/4-10PK)
- HAM-LET 1/4" x 19/64" LET-LOK x FNPT SS Female Connector (766L-SS-8MM X 1/4)
- BRENNAN INDUSTRIES Male SAE Connector, Gas, N6400 (N6400-04-08-O-SS)
- Ham-Let Compression Tube Fittings