Shop All Compression Tube Fittings
Ham-Let
Male Connector, SS
Mfr # 768LG SS 8 MMX 1/4
Zoro # G003575632
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Standards ASME, ATM, CPE ISO1550, DNV, ISO9001, LLOYDS, SAE
- Pipe Size 1/4 in
- Hex Size 19 mm
- Compatible Fitting Brands Swagelok
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ham-Let
- MFR # 768LG SS 8 MMX 1/4
- Zoro # G003575632
- Country of Origin Iceland
- Category Compression Tube Fittings
Dimensions
Pipe Size | 1/4 in |
Hex Size | 19 mm |
Fitting Side A Tube Outer Diameter | 8 mm |
Thread Size B | 3/8-19 |
Overall Length | 38 29/32 mm |
Fitting Side B Pipe Size | 1/4 in |
For Tube Outside Diameter | 8 mm |
Threading Size | 3/8-19 |
Description
STAINLESS MALE CONNECTOR, Application Air, Chemicals, Gases, Non-Potable Water, Oils, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MBSPP, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 8 mm, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 38 29/32 mm, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Swagelok, Thread Size B 3/8-19
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRREDGE 2" W, Mirror Mirror Installation Kit (24111)
- SLOAN Fixture Wall Metal Push Button (HY100A-1)
- TRUESEAL Push-to-Connect Union Connector, 3/8 in Tube Size, PVDF, Black (FB6UC6-HBLK)
- ZORO SELECT PVC Sanitary Tee, Hub, 4 in x 4 in x 3 in Pipe Size (1WJR2)
- HAM-LET 3/4" Compression x MNPT SS Male Connector (768L SS 3/4 X 3/4)
- HAM-LET 1/8" x 1/4" Compression x MNPT SS Male Connector (768L SS 1/4 X 1/8)
- HAM-LET 1/2" Compression x MNPT SS Male Connector Elbow (769L SS 1/2 X 1/2)
- HAM-LET 3/8" Compression x MNPT SS Male Connector Elbow (769L SS 3/8 X 3/8)
- HAM-LET 3/8" x 1/2" MNPT x Compression SS Male Connector (768L SS 1/2 X 3/8)
- HAM-LET 3/8" Compression x FPT SS Female Branch Tee (772LF SS 3/8 X 3/8)
- PARKER Connector, Nylon, CompxM, 3/8Inx1/2In (N6MC8)
- Ham-Let Compression Tube Fittings