Shop All Compression Tube Fittings
Ham-Let
Male Connector, SS
Mfr # 768LG SS 12MMX 3/8
Zoro # G803575283
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Hex Size 22 mm
- Pipe Size 3/8 in
- Standards ASME, ATM, CPE ISO1550, DNV, ISO9001, LLOYDS, SAE
- Maximum Operating Temperature 1,500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ham-Let
- MFR # 768LG SS 12MMX 3/8
- Zoro # G803575283
- Country of Origin Iceland
- Category Compression Tube Fittings
Dimensions
Hex Size | 22 mm |
Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 12 mm |
Thread Size B | 3/8-19 |
Overall Length | 43 3/32 mm |
Fitting Side B Pipe Size | 3/8 in |
Threading Size | 3/8-19 |
For Tube Outside Diameter | 12 mm |
Description
STAINLESS MALE CONNECTOR, Application Air, Chemicals, Gases, Non-Potable Water, Oils, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MBSPP, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 12 mm, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 43 3/32 mm, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Swagelok, Thread Size B 3/8-19
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Eurocube ohm Basin S-Size Us Chrome (2312900A)
- AMERICAN STANDARD Reliant UndrMtDb 18G SsSinkwDrin (18DB.9321800T.075)
- SMITH-BLAIR Ductile Iron Coupling, 3/4 In Pipe Size (41100010501003)
- DIXON Hanger Replacement Sleeve, 2-1/2 in, Domestic (13HS-250)
- HAM-LET 1/8" x 1/4" Compression x MNPT SS Male Connector Elbow (769L SS 1/4 X 1/8)
- HAM-LET 1/4" x 1/8" Compression 316 SS Reducing Union (763L SS 1/4 X 1/8)
- HAM-LET 3/8" x 15/64" LET-LOK x MNPT SS Male Connector (768L-SS-6MM X 3/8)
- HAM-LET 1/4" Compression 316 SS Bulkhead Union (774L SS 1/4)
- HAM-LET 15/32" x 3/8" LET-LOK 316 SS Reducing Union (763L-SS-12MM X 3/8)
- HAM-LET 1/4" Compression x MNPT SS Male Connector Elbow (769L SS 1/4 X 1/4)
- PARKER 1/2" Compression x FNPT 90 Degree Elbow (P8FE8)
- Ham-Let Tube Fittings