Shop All Compression Tube Fittings
Ham-Let
Male Connector, SS
Mfr # 768L SS 8 MMX 3/4
Zoro # G303575226
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Standards ASME, ATM, CPE ISO1550, DNV, ISO9001, LLOYDS, SAE
- Pipe Size 3/4 in
- Hex Size 22 mm
- Minimum Operating Temperature -60 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # 768L SS 8 MMX 3/4
- Zoro # G303575226
- Country of Origin Iceland
- Category Compression Tube Fittings
Dimensions
Pipe Size | 3/4 in |
Hex Size | 22 mm |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 8 mm |
Thread Size B | 3/4-14 |
Overall Length | 45 19/32 mm |
Threading Size | 3/4-14 |
For Tube Outside Diameter | 8 mm |
Description
STAINLESS MALE CONNECTOR, Application Air, Chemicals, Gases, Non-Potable Water, Oils, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 8 mm, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 45 19/32 mm, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/4 in, Compatible Fitting Brands Swagelok, Thread Size B 3/4-14
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI Electronic Ball Valve, 1/2" Pipe, 120VAC (8E864LF-003-1/2)
- ZORO SELECT 2-1/2" x 1-1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N212112)
- ZORO SELECT 2-1/2" FNPT Galvanized Tee (2WJ20)
- LEGEND VALVE 1" X 1-1/4" M BZE MALE ADAPTER (312-017)
- HAM-LET Front and Back Ferrule, SS, 3/4in., PK10 (760LS SS 3/4-10PK)
- HAM-LET 1/2" x 15/32" LET-LOK x MNPT SS Male 90 Degree Elbow (769L-SS-12MM X 1/2)
- HAM-LET 1/8" x 1/4" Compression x MNPT SS Male Connector Elbow (769L SS 1/4 X 1/8)
- HAM-LET 1/4" Compression 316 SS Straight Union (762L SS 1/4)
- HAM-LET 1/4" Compression x MNPT SS Male Connector Elbow (769L SS 1/4 X 1/4)
- HAM-LET 3/8" Compression 316 SS Union Elbow (765L SS 3/8)
- PARKER Branch Tee, Nylon, CompxM, 3/8In (N6MT6)
- Ham-Let Compression Tube Fittings