Shop All Compression Tube Fittings
Ham-Let
Male Connector, SS
Mfr # 768L SS 14MMX 1/4
Zoro # G003575441
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Standards ASME, ATM, CPE ISO1550, DNV, ISO9001, LLOYDS, SAE
- Pipe Size 1/4 in
- Hex Size 24 mm
- Compatible Tube Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # 768L SS 14MMX 1/4
- Zoro # G003575441
- Country of Origin Iceland
- Category Compression Tube Fittings
Dimensions
Pipe Size | 1/4 in |
Hex Size | 24 mm |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 44 3/32 mm |
Fitting Side A Tube Outer Diameter | 14 mm |
Thread Size B | 1/4-18 |
Threading Size | 1/4-18 |
For Tube Outside Diameter | 14 mm |
Description
STAINLESS MALE CONNECTOR, Application Air, Chemicals, Gases, Non-Potable Water, Oils, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 14 mm, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 44 3/32 mm, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Swagelok, Thread Size B 1/4-18
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Double Wye, Hub, 2 in Pipe Size (1WJW3)
- DEARBORN BRASS Brass, Flanged Tailpiece, Strainer (801-17-1)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-9353)
- MOEN Metering Cartridge Nut (52125)
- HAM-LET 1/4" x 3/8" Compression x FNPT SS Female Connector (766L SS 3/8 X 1/4)
- HAM-LET 3/8" Compression x FPT SS Female Run Tee (771LF SS 3/8 X 3/8)
- HAM-LET 3/4" Compression 316 SS Straight Union (762L SS 3/4)
- HAM-LET 3/8" x 1/4" Compression x MNPT SS Male Connector (768L SS 1/4 X 3/8)
- HAM-LET 1/2" x 25/64" LET-LOK x MNPT SS Male Connector (768L-SS-10MM X 1/2)
- HAM-LET 5/32" LET-LOK 316 SS Union (762L-SS-4MM)
- PARKER 3/8" Compression x 1/2" FNPT Brass Connector 10PK (66C-6-8)
- Ham-Let Compression Tube Fittings