Shop All Compression Tube Fittings
Ham-Let
Male Connector, SS
Mfr # 768L SS 10MMX 1/8
Zoro # G403575461
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Pipe Size 1/8 in
- Hex Size 18 mm
- Standards ASME, ATM, CPE ISO1550, DNV, ISO9001, LLOYDS, SAE
- Material Grade 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # 768L SS 10MMX 1/8
- Zoro # G403575461
- Country of Origin Iceland
- Category Compression Tube Fittings
Dimensions
Pipe Size | 1/8 in |
Hex Size | 18 mm |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 10 mm |
Thread Size B | 1/8-27 |
Overall Length | 36 5/16 mm |
Threading Size | 1/8-27 |
For Tube Outside Diameter | 10 mm |
Description
STAINLESS MALE CONNECTOR, Application Air, Chemicals, Gases, Non-Potable Water, Oils, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 10 mm, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 36 5/16 mm, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Swagelok, Thread Size B 1/8-27
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Oil-Rubbed Bronze Black Robe Hook (N830-143)
- MOEN Handshower Bracket (187053)
- ZORO SELECT 1/8" Compression Low Lead Brass Union (700062-02)
- AMERICAN BUILT PRO Water Heater Pan 30in ID Round Aluminum Pre-drilled w side PVC slip drainhose adapter (WHP30AL-1D)
- HAM-LET 3/8" Compression x MNPT SS Male Connector (768L SS 3/8 X 3/8)
- HAM-LET Front and Back Ferrule, SS, 1/4in., PK10 (760LS SS 1/4-10PK)
- HAM-LET 1/2" x 3/8" Compression 316 SS Reducing Union (763L SS 1/2 X 3/8)
- HAM-LET 1/4" Compression 316 SS Bulkhead Union (774L SS 1/4)
- HAM-LET 1/2" Compression x FPT SS Female Branch Tee (772LF SS 1/2 X 1/2)
- HAM-LET 15/64" x 1/4" LET-LOK 316 SS Reducing Union (763L-SS-6MM X 1/4)
- LEGRIS 12mm Compression x 3/8" Male BSPT Straight Adapter 10PK (0105 12 17)
- Ham-Let Tube Fittings