Shop All Needle Valves
Ham-Let
Integral-Bonnet Needle Valve, 2 41/50" L
Mfr # H-300U-SS-L-R-1/2-M
Zoro # G408273744
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Connection Let-Lok x Let-Lok
- Body Material 316 Stainless Steel
- Length 2 41/50 in
- Handle Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # H-300U-SS-L-R-1/2-M
- Zoro # G408273744
- Country of Origin Israel
- Category Needle Valves
Dimensions
Pipe Size | 1/2 in |
Length | 2 41/50 in |
Max. Height | 3 7/25 in |
Details
Connection | Let-Lok x Let-Lok |
Body Material | 316 Stainless Steel |
Item | SS Integral-Bonnet Needle Valve |
Handle Material | Metal |
Fitting Style | Straight |
Stem Type | Regulating |
Description
SS Integral-Bonnet Needle Valve, Straight, Body Material 316 Stainless Steel, Pipe Size 1/2 in, Let-Lok x Let-Lok Connection, Stem Type Regulating, Handle Material Metal, Max. Height 3 7/25 in, Length 2 41/50 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-06-04-SS)
- K-FLEX USA 3/4" x 1/2" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068068)
- ZORO SELECT 1" MNPT x 6" TBE Polypropylene Pipe Nipple Sch 80 (NIP100-6)
- LEGEND VALVE 1" PEX X 3/4" MNPT ADAPTER (460-762NL)
- HAM-LET SS Integral-Bonnet Needle Valve, 2" L (H-380U-SS-N-R-1/4-RS)
- HAM-LET SS Screwed Bonnet Needle Valve, 2 4/5" L (H-99M-85-SS-N-V-1/2)
- HAM-LET SS Integral-Bonnet Needle Valve, 2 3/25"L (H-310U-SS-N-R-1/4-M)
- HAM-LET Plumbing Needle Valves, 12 mm Pipe (H-99S-00-SS-L-V-12MM-G)
- HAM-LET SS Integral-Bonnet Needle Valve, 2" L (H-380U-SS-N-V-1/4-RS)
- HAM-LET SS Screwed Bonnet Needle Valve, 2 3/10" L (H-99S-10-SS-N-V-1/4)
- USA INDUSTRIALS Needle Valve, Angled Fitting Style, 316 SS (ZUSA-VLV-101)
- Ham-Let Needle Valves