Shop All Check Valves
Ham-Let
Instrumentation Check Valve
Mfr # H-400HP-SS-L-8MM10PSI
Zoro # G808789593
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 1 in
- Connection Type Let-Lok x Let-Lok
- Seal Material Fluorocarbon FKM
- Max. Pressure 6,000 psi @ -10 Degrees F to 100 Degrees F
- Spring Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # H-400HP-SS-L-8MM10PSI
- Zoro # G808789593
- Country of Origin Israel
- Category Check Valves
Dimensions
Hex Size | 1 in |
Length | 2 45/64 in |
Pipe or Tube Size | 8 mm |
Details
Connection Type | Let-Lok x Let-Lok |
Item | Instrumentation Check Valve |
Seal Material | Fluorocarbon FKM |
Max. Pressure | 6,000 psi @ -10 Degrees F to 100 Degrees F |
Item - Check Valves | Instrumentation Check Valve |
Spring Material | 304 Stainless Steel |
Min. Temp. - Valves | -10 Degrees F |
Max. Water Pressure - Valves | 6,000 psi @ -10 Degrees F to 100 Degrees F |
Cracking Pressure | 10 psi |
Max. Temp. - Valves | 400 Degrees F |
Body Material - Valves | Stainless Steel |
Mechanism and Body Design | Inline Spring |
Application - Valves | High Pressure |
Max. Pressure builder | 6,000 psi @ -10 Degrees F to 100 Degrees F |
Description
Item - Check Valves Instrumentation Check Valve, Mechanism and Body Design Inline Spring, Body Material - Valves Stainless Steel, Pipe or Tube Size 8 mm, Connection Type Let-Lok x Let-Lok, Cracking Pressure 10 psi, Seal Material Fluorocarbon FKM, Max. Temp. - Valves 400 Degrees F, Min. Temp. - Valves -10 Degrees F, Max. Water Pressure - Valves 6,000 psi @ -10 Degrees F to 100 Degrees F, Spring Material 304 Stainless Steel, Application - Valves High Pressure, Length 2 45/64 in, Hex Size 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 304 Stainless Steel Reducing Coupling, 3/4 in x 1/2 in Fitting Pipe Size, Female NPT x Female NPT (40RC111N034012)
- KOHLER Dtv+ Interface Mounting Bracket (99694-CP)
- T&S BRASS Hot Index, 1 EA (001661-45)
- ADVANCE TABCO 24 in W x 74 1/2 in L x 43 in H, Floor Mount, 304 Stainless steel (FC-3-1818-18RX)
- HAM-LET Instrumentation Check Valve (H-415-SS-N-1/4-1PSI)
- HAM-LET Instrumentation Check Valve (H-480-SS-N-1/8-1/3PSI)
- HAM-LET Instrumentation Check Valve (H-480OP-SS-N-1/4-10PSI)
- HAM-LET Instrumentation Check Valve (H-410-SS-N-1/2-1/3PSI)
- HAM-LET Instrumentation Check Valve (H-400-SS-L-3/8-1/3PSI)
- HAM-LET Instrumentation Check Valve (H-400-SS-L-1/4-1PSI)
- LEGEND VALVE 1" T-451 NO LEAD CHECK VALVE (105-105NL)
- Ham-Let Valves