Shop All Check Valves
Ham-Let
Instrumentation Check Valve
Mfr # H-400HP-SS-L-10MM10PSI
Zoro # G108436982
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 1 in
- Connection Type Let-Lok x Let-Lok
- Cracking Pressure 10 psi
- Max. Temp. - Valves 400 Degrees F
- Seal Material Fluorocarbon FKM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # H-400HP-SS-L-10MM10PSI
- Zoro # G108436982
- Country of Origin Israel
- Category Check Valves
Dimensions
Hex Size | 1 in |
Length | 2 51/64 in |
Pipe or Tube Size | 10 mm |
Details
Connection Type | Let-Lok x Let-Lok |
Cracking Pressure | 10 psi |
Max. Temp. - Valves | 400 Degrees F |
Item | Instrumentation Check Valve |
Seal Material | Fluorocarbon FKM |
Max. Water Pressure - Valves | 6,000 psi @ -10 Degrees F to 100 Degrees F |
Mechanism and Body Design | Inline Spring |
Max. Pressure | 6,000 psi @ -10 Degrees F to 100 Degrees F |
Spring Material | 304 Stainless Steel |
Item - Check Valves | Instrumentation Check Valve |
Application - Valves | High Pressure |
Body Material - Valves | Stainless Steel |
Min. Temp. - Valves | -10 Degrees F |
Valve Body Material | Stainless Steel |
Max. Pressure builder | 6,000 psi @ -10 Degrees F to 100 Degrees F |
Description
Item - Check Valves Instrumentation Check Valve, Mechanism and Body Design Inline Spring, Body Material - Valves Stainless Steel, Pipe or Tube Size 10 mm, Connection Type Let-Lok x Let-Lok, Cracking Pressure 10 psi, Seal Material Fluorocarbon FKM, Max. Temp. - Valves 400 Degrees F, Min. Temp. - Valves -10 Degrees F, Max. Water Pressure - Valves 6,000 psi @ -10 Degrees F to 100 Degrees F, Spring Material 304 Stainless Steel, Application - Valves High Pressure, Length 2 51/64 in, Hex Size 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Towel Bar, 3/4 in H, 24 in W, 3/4 in D, Plastic, Unfinished (15198)
- USA INDUSTRIALS Cam and Groove Fitting, Polyprop, C, 1/2" Cplr x 1/2" Hose Shank (BULK-CGF-375)
- RHEEM Element (SP10869JL)
- ZORO SELECT 1-1/2" MNPT x FNPT 304 SS Street Elbow (40SE113N112)
- HAM-LET Instrumentation Check Valve (H-415-SS-N-1/4-1PSI)
- HAM-LET Instrumentation Check Valve (H-480OP-SS-N-1/4-10PSI)
- HAM-LET Instrumentation Check Valve (H-400-SS-L-8MM-1/3PSI)
- HAM-LET Instrumentation Check Valve (H-480-SS-N-1/4-1/3PSI)
- HAM-LET Instrumentation Check Valve (H-410-SS-N-1/2-1/3PSI)
- HAM-LET Instrumentation Check Valve (H-400-SS-L-1/4-5PSI)
- PARKER 1/4" PTFE Check Valve (CV-1-2244)
- Ham-Let Check Valves