Shop All Check Valves
Ham-Let
Instrumentation Check Valve
Mfr # H-400-SS-L-6MM-10PSI
Zoro # G508789596
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 5/8 in
- Connection Type Let-Lok x Let-Lok
- Max. Temp. - Valves 375 Degrees F
- Max. Pressure 3,000 psi @ -10 Degrees F to 100 Degrees F
- Min. Temp. - Valves -10 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ham-Let
- MFR # H-400-SS-L-6MM-10PSI
- Zoro # G508789596
- Country of Origin Israel
- Category Check Valves
Dimensions
Hex Size | 5/8 in |
Length | 2 3/8 in |
Pipe or Tube Size | 6 mm |
Details
Connection Type | Let-Lok x Let-Lok |
Max. Temp. - Valves | 375 Degrees F |
Max. Pressure | 3,000 psi @ -10 Degrees F to 100 Degrees F |
Min. Temp. - Valves | -10 Degrees F |
Item - Check Valves | Instrumentation Check Valve |
Item | Instrumentation Check Valve |
Seal Material | Fluorocarbon FKM |
Cracking Pressure | 10 psi |
Spring Material | 302 Stainless Steel |
Max. Water Pressure - Valves | 3,000 psi @ -10 Degrees F to 100 Degrees F |
Body Material - Valves | Stainless Steel |
Mechanism and Body Design | Inline Spring |
Application - Valves | Fixed Cracking Pressure, General Purpose |
Max. Pressure builder | 3,000 psi @ -10 Degrees F to 100 Degrees F |
Description
Item - Check Valves Instrumentation Check Valve, Mechanism and Body Design Inline Spring, Body Material - Valves Stainless Steel, Pipe or Tube Size 6 mm, Connection Type Let-Lok x Let-Lok, Cracking Pressure 10 psi, Seal Material Fluorocarbon FKM, Max. Temp. - Valves 375 Degrees F, Min. Temp. - Valves -10 Degrees F, Max. Water Pressure - Valves 3,000 psi @ -10 Degrees F to 100 Degrees F, Spring Material 302 Stainless Steel, Application - Valves Fixed Cracking Pressure, General Purpose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2041 psi (010-032-000)
- PARKER 3/8" Compression x 0.17" Barb Brass Tee (233-6-6-4)
- VELVAC Brass Pipe Fitting, 1/2" Pipe Size (018012)
- MIDLAND METAL 14 M X F SWIVEL ADAP (28425)
- HAM-LET Instrumentation Check Valve (H-480OP-SS-N-1/4-1/3PSI)
- HAM-LET Instrumentation Check Valve (H-400-SS-L-8MM-1/3PSI)
- HAM-LET Instrumentation Check Valve (H-415-SS-N-1/4-1PSI)
- HAM-LET Instrumentation Check Valve (H-400-SS-L-1/4-5PSI)
- HAM-LET Instrumentation Check Valve (H-400HP-SS-L-1/2-25PSI)
- HAM-LET Instrumentation Check Valve (H-480OP-SS-N-1/4-10PSI)
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, Spring-Loaded, 3", PVC/FPM, Threaded, Adjustable 2-15 psi (SLC10300TU)
- Ham-Let Check Valves