Shop All Check Valves
Ham-Let
Instrumentation Check Valve
Mfr # H-400-SS-L-3/8-1PSI
Zoro # G108258829
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 11/16 in
- Connection Type Let-Lok x Let-Lok
- Spring Material 302 Stainless Steel
- Seal Material Fluorocarbon FKM
- Body Material - Valves Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # H-400-SS-L-3/8-1PSI
- Zoro # G108258829
- Country of Origin Israel
- Category Check Valves
Dimensions
Hex Size | 11/16 in |
Length | 2 1/2 in |
Pipe or Tube Size | 3/8 in |
Details
Connection Type | Let-Lok x Let-Lok |
Spring Material | 302 Stainless Steel |
Seal Material | Fluorocarbon FKM |
Body Material - Valves | Stainless Steel |
Max. Pressure | 3,000 psi @ -10 Degrees F to 100 Degrees F |
Cracking Pressure | 1 psi |
Mechanism and Body Design | Inline Spring |
Item | Instrumentation Check Valve |
Item - Check Valves | Instrumentation Check Valve |
Max. Temp. - Valves | 375 Degrees F |
Min. Temp. - Valves | -10 Degrees F |
Max. Water Pressure - Valves | 3,000 psi @ -10 Degrees F to 100 Degrees F |
Valve Body Material | Stainless Steel |
Max. Pressure builder | 3,000 psi @ -10 Degrees F to 100 Degrees F |
Description
SS Check Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Alteo 2.5 Gpm Single-Function Wall-Mo (45123-CP)
- ZORO SELECT 1" FNPT PVC Ball Valve Inline (107-135-NPG)
- ZORO SELECT PVC Cleanout Adapter, FNPT x Spigot, 4 in Pipe Size (1WKG3)
- GEBERIT Rfb Hose C/C-Sigma-8(2016) (243.175.00.1)
- HAM-LET Instrumentation Check Valve (H-480OP-SS-N-1/4-10PSI)
- HAM-LET Instrumentation Check Valve (H-400-SS-L-3/8-1/3PSI)
- HAM-LET Instrumentation Check Valve (H-410-SS-N-1/2-1/3PSI)
- HAM-LET Instrumentation Check Valve (H-480-SS-N-1/8-1/3PSI)
- HAM-LET Instrumentation Check Valve (H-400-SS-L-1/4-5PSI)
- HAM-LET Instrumentation Check Valve (H-480OP-SS-N-1/4-1/3PSI)
- VNE 1-1/2" Stainless Steel Spring Check Valve (45C-61.5-V)
- Ham-Let Check Valves