Shop All Check Valves
Ham-Let
Instrumentation Check Valve
Mfr # H-400-SS-L-1/2-1PSI
Zoro # G808258877
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 15/16 in
- Connection Type Let-Lok x Let-Lok
- Mechanism and Body Design Inline Spring
- Spring Material 302 Stainless Steel
- Seal Material Fluorocarbon FKM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # H-400-SS-L-1/2-1PSI
- Zoro # G808258877
- Country of Origin Israel
- Category Check Valves
Dimensions
Hex Size | 15/16 in |
Length | 3 1/32 in |
Pipe or Tube Size | 1/2 in |
Details
Connection Type | Let-Lok x Let-Lok |
Mechanism and Body Design | Inline Spring |
Item | Instrumentation Check Valve |
Item - Check Valves | Instrumentation Check Valve |
Spring Material | 302 Stainless Steel |
Seal Material | Fluorocarbon FKM |
Body Material - Valves | Stainless Steel |
Max. Pressure | 3,000 psi @ -10 Degrees F to 100 Degrees F |
Max. Water Pressure - Valves | 3,000 psi @ -10 Degrees F to 100 Degrees F |
Max. Temp. - Valves | 375 Degrees F |
Min. Temp. - Valves | -10 Degrees F |
Cracking Pressure | 1 psi |
Valve Body Material | Stainless Steel |
Max. Pressure builder | 3,000 psi @ -10 Degrees F to 100 Degrees F |
Description
SS Check Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G10-J300-2p-16905)
- BRADLEY Single Head Drench Hose Assembly (S39-817GR)
- BLANCO Linus Pull Out Kitchen Faucet 1.5 GPM - Anthracite (526367)
- DANCO TUB SPOUT GASKET BLK (10538)
- HAM-LET Instrumentation Check Valve (H-415-SS-N-1/4-1PSI)
- HAM-LET Instrumentation Check Valve (H-400-SS-L-1/4-5PSI)
- HAM-LET Instrumentation Check Valve (H-480-SS-N-1/8-1/3PSI)
- HAM-LET Instrumentation Check Valve (H-400HP-SS-L-1/2-25PSI)
- HAM-LET Instrumentation Check Valve (H-480-SS-N-1/4-1/3PSI)
- HAM-LET Instrumentation Check Valve (H-400-SS-L-8MM-1/3PSI)
- ZORO SELECT 1/4" MNPT x FNPT Stainless Steel Piston Spring Check Valve (CHK SST 410-4M4F-F)
- Ham-Let Valves