Shop All Check Valves
Ham-Let
Instrumentation Check Valve
Mfr # H-400-SS-L-1/2-1/3PSI
Zoro # G308258872
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 15/16 in
- Connection Type Let-Lok x Let-Lok
- Max. Temp. - Valves 375 Degrees F
- Cracking Pressure 0.333 psi
- Spring Material 302 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # H-400-SS-L-1/2-1/3PSI
- Zoro # G308258872
- Country of Origin Israel
- Category Check Valves
Dimensions
Hex Size | 15/16 in |
Length | 3 1/32 in |
Pipe or Tube Size | 1/2 in |
Details
Connection Type | Let-Lok x Let-Lok |
Max. Temp. - Valves | 375 Degrees F |
Cracking Pressure | 0.333 psi |
Item | Instrumentation Check Valve |
Spring Material | 302 Stainless Steel |
Item - Check Valves | Instrumentation Check Valve |
Max. Pressure | 3,000 psi @ -10 Degrees F to 100 Degrees F |
Max. Water Pressure - Valves | 3,000 psi @ -10 Degrees F to 100 Degrees F |
Mechanism and Body Design | Inline Spring |
Min. Temp. - Valves | -10 Degrees F |
Seal Material | Fluorocarbon FKM |
Body Material - Valves | Stainless Steel |
Valve Body Material | Stainless Steel |
Max. Pressure builder | 3,000 psi @ -10 Degrees F to 100 Degrees F |
Description
SS Check Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S1.0)
- CASH ACME Vacuum Relief Valve, Brass, NPT, Vented (22397LF)
- STEEL & OBRIEN 2" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF4 (S2S-2-PM-316)
- ZORO SELECT 3/4" Male NPT Carbon Steel Hex Head Bull Plug (0338203664)
- HAM-LET Instrumentation Check Valve (H-480-SS-N-1/4-1/3PSI)
- HAM-LET Instrumentation Check Valve (H-415-SS-N-1/4-1PSI)
- HAM-LET Instrumentation Check Valve (H-400HP-SS-L-1/2-25PSI)
- HAM-LET Instrumentation Check Valve (H-400-SS-L-3/8-1/3PSI)
- HAM-LET Instrumentation Check Valve (H-480OP-SS-N-1/4-1/3PSI)
- HAM-LET Instrumentation Check Valve (H-410-SS-N-1/2-1/3PSI)
- VALTERRA 1/2" FPT PVC Spring Swing Check Valve (200-C05F)
- Ham-Let Valves