Shop All Check Valves
Ham-Let
Instrumentation Check Valve
Mfr # H-400-SS-L-10MM-1PSI
Zoro # G908789608
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 11/16 in
- Connection Type Let-Lok x Let-Lok
- Min. Temp. - Valves -10 Degrees F
- Seal Material Fluorocarbon FKM
- Max. Water Pressure - Valves 3,000 psi @ -10 Degrees F to 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # H-400-SS-L-10MM-1PSI
- Zoro # G908789608
- Country of Origin Israel
- Category Check Valves
Dimensions
Hex Size | 11/16 in |
Length | 2 33/64 in |
Pipe or Tube Size | 10 mm |
Details
Connection Type | Let-Lok x Let-Lok |
Min. Temp. - Valves | -10 Degrees F |
Seal Material | Fluorocarbon FKM |
Max. Water Pressure - Valves | 3,000 psi @ -10 Degrees F to 100 Degrees F |
Cracking Pressure | 1 psi |
Max. Temp. - Valves | 375 Degrees F |
Body Material - Valves | Stainless Steel |
Spring Material | 302 Stainless Steel |
Application - Valves | Fixed Cracking Pressure, General Purpose |
Mechanism and Body Design | Inline Spring |
Item | Instrumentation Check Valve |
Max. Pressure | 3,000 psi @ -10 Degrees F to 100 Degrees F |
Item - Check Valves | Instrumentation Check Valve |
Max. Pressure builder | 3,000 psi @ -10 Degrees F to 100 Degrees F |
Description
Item - Check Valves Instrumentation Check Valve, Mechanism and Body Design Inline Spring, Body Material - Valves Stainless Steel, Pipe or Tube Size 10 mm, Connection Type Let-Lok x Let-Lok, Cracking Pressure 1 psi, Seal Material Fluorocarbon FKM, Max. Temp. - Valves 375 Degrees F, Min. Temp. - Valves -10 Degrees F, Max. Water Pressure - Valves 3,000 psi @ -10 Degrees F to 100 Degrees F, Spring Material 302 Stainless Steel, Application - Valves Fixed Cracking Pressure, General Purpose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Elbow, 90 Degrees , CTS, Schedule SDR-11, 1-1/4" Pipe Size, CTS Hub (4106-012)
- ZSI Beta Clamps, Heavy Series, 3/4 In Pipe (H4017S)
- FLEXTRON Gas Line Hose 1/2'' O.D.x36'' Len 1/2" MIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC38-36A)
- LEGEND VALVE 3" GALVANIZED 90 ELBOW (352-010C)
- HAM-LET Instrumentation Check Valve (H-480-SS-N-1/4-1/3PSI)
- HAM-LET Instrumentation Check Valve (H-400HP-SS-L-1/2-25PSI)
- HAM-LET Instrumentation Check Valve (H-410-SS-N-1/2-1/3PSI)
- HAM-LET Instrumentation Check Valve (H-400-SS-L-1/4-1PSI)
- HAM-LET Instrumentation Check Valve (H-400-SS-L-3/8-1/3PSI)
- HAM-LET Instrumentation Check Valve (H-400-SS-L-1/4-5PSI)
- JOMAR VALVE 1" Solder Brass Horizontal Check Valve (S-501)
- Ham-Let Valves