Shop All Check Valves
Ham-Let
Instrumentation Check Valve
Mfr # H-400-SS-L-10MM-1/3PSI
Zoro # G008436976
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 11/16 in
- Connection Type Let-Lok x Let-Lok
- Max. Temp. - Valves 375 Degrees F
- Spring Material 302 Stainless Steel
- Body Material - Valves Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # H-400-SS-L-10MM-1/3PSI
- Zoro # G008436976
- Country of Origin Israel
- Category Check Valves
Dimensions
Hex Size | 11/16 in |
Length | 2 33/64 in |
Pipe or Tube Size | 10 mm |
Details
Connection Type | Let-Lok x Let-Lok |
Item | Instrumentation Check Valve |
Max. Temp. - Valves | 375 Degrees F |
Spring Material | 302 Stainless Steel |
Body Material - Valves | Stainless Steel |
Cracking Pressure | 0.333 psi |
Seal Material | Fluorocarbon FKM |
Max. Pressure | 3,000 psi @ -10 Degrees F to 100 Degrees F |
Max. Water Pressure - Valves | 3,000 psi @ -10 Degrees F to 100 Degrees F |
Min. Temp. - Valves | -10 Degrees F |
Application - Valves | Fixed Cracking Pressure, General Purpose |
Item - Check Valves | Instrumentation Check Valve |
Mechanism and Body Design | Inline Spring |
Valve Body Material | Stainless Steel |
Max. Pressure builder | 3,000 psi @ -10 Degrees F to 100 Degrees F |
Description
Item - Check Valves Instrumentation Check Valve, Mechanism and Body Design Inline Spring, Body Material - Valves Stainless Steel, Pipe or Tube Size 10 mm, Connection Type Let-Lok x Let-Lok, Cracking Pressure 0.333 psi, Seal Material Fluorocarbon FKM, Max. Temp. - Valves 375 Degrees F, Min. Temp. - Valves -10 Degrees F, Max. Water Pressure - Valves 3,000 psi @ -10 Degrees F to 100 Degrees F, Spring Material 302 Stainless Steel, Application - Valves Fixed Cracking Pressure, General Purpose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 160 (87510)
- APOLLO PEX ELBOW 1/2""X1/2"" 40P (APXE1240JR)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1 1/4 in Pipe Size (8210G008)
- ILC Replacement for Whirlpool Edr1rxd1 Filter, PK 2 (EDR1RXD1)
- HAM-LET Instrumentation Check Valve (H-480OP-SS-N-1/4-1/3PSI)
- HAM-LET Instrumentation Check Valve (H-480-SS-N-1/8-1/3PSI)
- HAM-LET Instrumentation Check Valve (H-415-SS-N-1/4-1PSI)
- HAM-LET Instrumentation Check Valve (H-480OP-SS-N-1/4-10PSI)
- HAM-LET Instrumentation Check Valve (H-400-SS-L-1/4-5PSI)
- HAM-LET Instrumentation Check Valve (H-400-SS-L-1/4-1PSI)
- WATTS 3/4" FNPT x MNPT Brass Dual Check Valve (912-HP 3/4)
- Ham-Let Valves