Shop All Valve Parts
Ham-Let
Inline Filter, SS, Connection 1/2
Mfr # H-600-SS-L-1/2-0.5
Zoro # G808415225
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Length 88 1/2 mm
- Material Stainless Steel
- Connection Type Let-Lok
- Maximum Pressure at 100 deg F 2,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # H-600-SS-L-1/2-0.5
- Zoro # G808415225
- Country of Origin Israel
- Category Valve Parts
Dimensions
Height | 1 in |
Length | 88 1/2 mm |
Outgoing Tube Size | 1/2 in |
Connection Size | 1/2 in |
Incoming Tube Size | 1/2 in |
Details
Item | Inline Filter |
Material | Stainless Steel |
Connection Type | Let-Lok |
Maximum Pressure at 100 deg F | 2,500 psi |
Series | H600 |
Gasket Material | Silver-Plated 316 Stainless Steel |
Minimum Temperature | -20 Degrees F |
Screen Material | 316 Stainless Steel |
Maximum Pressure | 2,500 psi |
Includes Screen | Yes |
Micron Rating | 0.5 micron |
Maximum Temperature | 900 Degrees F |
Strainer Connection Type | Let-Lok |
Material Grade | 316 |
Description
Inline Filter, Material Stainless Steel, Connection Type Let-Lok, Maximum Pressure at 100 deg F 2,500 psi, Length 88 1/2 mm, Height 1 in, Screen Material 316 Stainless Steel, Gasket Material Silver-Plated 316 Stainless Steel, Connection Size 1/2 in, Includes Screen Yes, Incoming Tube Size 1/2 in, Material Grade 316, Maximum Pressure 2,500 psi, Maximum Temperature 900 Degrees F, Micron Rating 0.5 micron, Minimum Temperature -20 Degrees F, Outgoing Tube Size 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOSMATIC Rotary Union, DGV Swivel, NPTM xNPTF, 1/2In (32.864)
- HOSE MASTER 3/4" Dia x 18" L SS Flexible Metal Hose (G075SM180)
- B & K Plastic Flush Valve (211-1112-P-4)
- ANVIL 1/2" x 3/8" x 3/8" FNPT Galvanized Reducing Tee (0311037600)
- SLOAN Flush Valve Accessory Etf1019A-Ll Micr Sen./Box Kit L/ Logo (3365460)
- ASCO Solenoid Valve Rebuild Kit (302051)
- BLX I/P CONVERTER VALVE PARTS AND ACCESSORY (T400 E A1)
- POWERS Booster Funnel (LF390831)
- ASCO Valve Rebuild Kit (302283-V)
- ALFA LAVAL Seat Tr Snap-On 1.5" Ptfe (20-514-1.5)
- NAUGATUCK Float Ball, Round, SS, 3-1/2 In (GR35S4241A)
- Ham-Let Valves