Shop All Inline Strainers
Ham-Let
Inline Filter, SS, Connection 10 mm
Mfr # H-600-SS-L-10MM-440
Zoro # G708415226
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Let-Lok
- Height 1 in
- Screen Material 316 Stainless Steel
- Material Stainless Steel
- Length 81 9/10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ham-Let
- MFR # H-600-SS-L-10MM-440
- Zoro # G708415226
- Country of Origin Israel
- Category Inline Strainers
Dimensions
Height | 1 in |
Length | 81 9/10 mm |
Connection Size | 10 mm |
Outgoing Tube Size | 10 mm |
Incoming Tube Size | 10 mm |
Details
Item | Inline Filter |
Connection Type | Let-Lok |
Screen Material | 316 Stainless Steel |
Material | Stainless Steel |
Material Grade | 316 |
Maximum Temperature | 900 Degrees F |
Maximum Pressure | 2,500 psi |
Minimum Temperature | -20 Degrees F |
Strainer Connection Type | Let-Lok |
Maximum Pressure at 100 deg F | 2,500 psi |
Micron Rating | 0.44 micron |
Includes Screen | Yes |
Gasket Material | Silver-Plated 316 Stainless Steel |
Series | H600 |
Description
Inline Filter, Material Stainless Steel, Connection Type Let-Lok, Maximum Pressure at 100 deg F 2,500 psi, Length 81 9/10 mm, Height 1 in, Screen Material 316 Stainless Steel, Gasket Material Silver-Plated 316 Stainless Steel, Connection Size 10 mm, Includes Screen Yes, Incoming Tube Size 10 mm, Material Grade 316, Maximum Pressure 2,500 psi, Maximum Temperature 900 Degrees F, Micron Rating 0.44 micron, Minimum Temperature -20 Degrees F, Outgoing Tube Size 10 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL ELBOW 45 BLACK 1.5"" (8700126355)
- ELKHART Streamline W 01058 Reducing Pipe Coupling, 1-1/4 x 3/4 in, Sweat, Copper (W00837T)
- ZORO SELECT Flange, 6 In, Polyethylene, PK2 (153798015)
- NIBCO Reducing Cross, Low-Lead Cast Bronze (735-LF 1/2)
- HAM-LET SS Inline Strainers, 2 47/50" L, 3,000 psi (H-600-SS-L-6MM-60)
- HAM-LET SS Inline Strainers, 2 47/50" L, 3,000 psi (H-600-SS-L-6MM-15)
- RON-VIK Line Strainer, Low Profile, 1-1/2", FNPT (7222090)
- BANJO Polypropylene Line Strainers (MLS250SS)
- BANJO T-Line Stainer, 1-1/4", FNPT, 80 Mesh (LST125-80)
- APACHE 2" FNPT Plated Steel Round Hole Strainer (70000504)
- RON-VIK Line Strainer, 3/4", FNPT, 125 deg.F (7082190)
- Ham-Let Inline Strainers