Shop All Valve Parts
Ham-Let
Industrial Excess Flow Valve, Pipe 3/8
Mfr # H-911-00-SS-L-3/8
Zoro # G308415244
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 6,000 psi
- Body Material 316 Stainless Steel
- Temp. Range -15 to 400 Degrees F
- Pipe Size 3/8" Let-Lok
- Connection Type Let-Lok
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # H-911-00-SS-L-3/8
- Zoro # G308415244
- Country of Origin Israel
- Category Valve Parts
Dimensions
Pipe Size | 3/8" Let-Lok |
Details
Item | Industrial Excess Flow Valve |
Max. Pressure | 6,000 psi |
Body Material | 316 Stainless Steel |
Temp. Range | -15 to 400 Degrees F |
Connection Type | Let-Lok |
Diaphragm Material | 316 Stainless Steel |
Seat Material | FKM |
Product Type | Excess Flow Valve |
Description
Industrial Excess Flow Valve, Pipe Size 3/8 In. Let-Lok, Connection Type Let-Lok, Max. Pressure 6,000 psi, Temp. Range -15 to 400 Degrees F, Body Material 316 Stainless Steel, Diaphragm Material 316 Stainless Steel, Seat Material FKM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST CONTROL 2" FPT Stainless Steel Locking Ball Valve (SSV-200)
- WATERSAVER Washer Kit, PK6 (BNV040R)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" Pipe Size (2200P-6-6)
- DANCO Overflow Plate Bn (89235A)
- HAM-LET Inline Filter, SS, Connection 1/2 (H-600-SS-L-1/2-0.5)
- MCDONNELL & MILLER 51S-2 Mech. Water Feeder High (51S-2)
- MUELLER 1/2 NO LEAD METER COUPLING (105-783NL)
- NAUGATUCK Float Ball, Round, SS, 2 In (GR20S4221C)
- ACORN CONTROLS Replacement Cartridge, Lead Free (7800-502-001)
- ALFA LAVAL Service Kit 7000 Stop/Shut-Off 3" Epdm (9611926505)
- PARKER 1.6A Amp Solenoid Operator Plugin (PS1-E2301F)
- Ham-Let Valve Parts