Shop All Compression Tube Fittings
Ham-Let
Front and Back Ferrule, SS, 3/8in., PK10
Mfr # 760LS SS 3/8-10PK
Zoro # G6206191
original price:
$72.71
5% off
new price: $68.39
/pk 10, $6.84/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Ferrule Set
- Fitting Connection Type Compression
- Tube Size 3/8 in
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # 760LS SS 3/8-10PK
- Zoro # G6206191
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Compatible Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Front and Back Ferrule, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 6,550 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Ferrule Set, System of Measurement Imperial, Compatible Fitting Brands LET-LOK, Swagelok, Compatible Tube Outer Diameter 3/8 in, Series Let-Lok, Standards ASME, ASTM-A, CE, MIL-F-18866, SAE, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 425 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2-1/2" MNPT x 2" FNPT Galvanized Hex Bushing (0319907960)
- DELTA Other: Shower Arm (RP6023KSPR)
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048058)
- SLOAN Sensor Repair Kit, Urinals (EL1500)
- HAM-LET 25/64" LET-LOK 316 SS Union Tee (764L-SS-10MM)
- HAM-LET 1/2" x 15/32" LET-LOK x MNPT SS Male Connector (768L-SS-12MM X 1/2)
- HAM-LET 1/4" Compression 316 SS Union Elbow (765L SS 1/4)
- HAM-LET 3/4" Compression 316 SS Union Elbow (765L SS 3/4)
- HAM-LET 1/4" x 3/8" Compression x FNPT SS Female Connector (766L SS 3/8 X 1/4)
- HAM-LET 3/8" Compression 316 SS Straight Union (762L SS 3/8)
- PARKER 1/4" Compression x 1/8" MNPT Brass 90 Degree Elbow 10PK (169VL-4-2)
- Ham-Let Compression Tube Fittings