Shop All Compression Tube Fittings
Ham-Let
Front and Back Ferrule, SS, 1/4in., PK10
Mfr # 760LS SS 1/4-10PK
Zoro # G6133391
original price:
$62.17
10% off
new price: $55.75
/pk 10, $5.58/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Ferrule Set
- Fitting Connection Type Compression
- Tube Size 1/4 in
- Max. Pressure 8550 to 10,950 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # 760LS SS 1/4-10PK
- Zoro # G6133391
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Compatible Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Front and Back Ferrule, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 10,950 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Ferrule Set, System of Measurement Imperial, Compatible Fitting Brands LET-LOK, Swagelok, Compatible Tube Outer Diameter 1/4 in, Series Let-Lok, Standards ASME, ASTM-A, CE, MIL-F-18866, SAE, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 425 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Slider For Slide Bar - (137034)
- ZORO SELECT Female Socket, Cast Iron 1/4 Bend With Heel Opening (220282)
- ZORO SELECT 3/4" x 6" Black Pipe Nipple Sch 40 (5P677)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve 2-Way (77C10301A)
- HAM-LET 3/8" x 1/4" Compression x MNPT SS Male Connector (768L SS 1/4 X 3/8)
- HAM-LET 3/8" Compression 316 SS Bulkhead Union (774L SS 3/8)
- HAM-LET 15/32" LET-LOK 316 SS Back Ferrule (760LB-SS-12MM)
- HAM-LET 5/32" LET-LOK 316 SS Front Ferrule (760LF-SS-4MM)
- HAM-LET 1/2" Compression 316 SS Union Tee (764L SS 1/2)
- HAM-LET 3/8" x 15/32" LET-LOK x FNPT SS Female Connector (766L-SS-12MM X 3/8)
- EVERFLOW 1/2" O.D. COMP x 1/4" MIP Reducing Adapter Pipe Fitting, Lead Free Brass (C68R-1214-NL)
- Ham-Let Compression Tube Fittings