Shop All Compression Tube Fittings
Ham-Let
Front and Back Ferrule, SS, 1/2in., PK10
Mfr # 760LS SS 1/2-10PK
Zoro # G6114211
Free Shipping & Returns
$91.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Ferrule Set
- Fitting Connection Type Compression
- Tube Size 1/2 in
- Temp. Range -425 Degrees to 1200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ham-Let
- MFR # 760LS SS 1/2-10PK
- Zoro # G6114211
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Compatible Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Front and Back Ferrule, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 6,750 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Ferrule Set, System of Measurement Imperial, Compatible Fitting Brands LET-LOK, Swagelok, Compatible Tube Outer Diameter 1/2 in, Series Let-Lok, Standards ASME, ASTM-A, CE, MIL-F-18866, SAE, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 425 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN TG3 SERVICE STOP REPAIR KIT (RK7300-50A)
- ZORO SELECT 1/2" MNPT x 5" TBE PVC Pipe Nipple Sch 80 (861-083)
- ZORO SELECT CPVC Hex Head Plug, Schedule 80, 3/8" Pipe Size, MNPT (9850-003)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 3/4 in Pipe Size (420007)
- HAM-LET 3/8" Compression x MNPT SS Male Connector (768L SS 3/8 X 3/8)
- HAM-LET 1/2" Compression 316 SS Union Tee (764L SS 1/2)
- HAM-LET 1/4" x 1/2" MNPT x Compression SS Male Connector Elbow (769L SS 1/2 X 1/4)
- HAM-LET 1/4" x 25/64" LET-LOK x FNPT SS Female Connector (766L-SS-10MM X 1/4)
- HAM-LET 1/4" Compression 316 SS Union Elbow (765L SS 1/4)
- HAM-LET 3/8" Compression 316 SS Bulkhead Union (774L SS 3/8)
- PARKER 1/4" Compression x 1/8" FNPT Brass 90 Degree Elbow 10PK (170C-4-2)
- Ham-Let Tube Fittings