Shop All Compression Tube Fittings
Ham-Let
Ferrule Set, Stainless Steel
Mfr # 760LFB SS 10MM ONE SET
Zoro # G903575787
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Ferrule Set
- Standards ASME, ATM, CPE ISO1550, DNV, ISO9001, LLOYDS, SAE
- Material Grade 316
- Resistance Properties Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant
- Compatible Tube Outer Diameter 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # 760LFB SS 10MM ONE SET
- Zoro # G903575787
- Country of Origin Iceland
- Category Compression Tube Fittings
Dimensions
Compatible Tube Outer Diameter | 10 mm |
For Tube Outside Diameter | 10 mm |
Details
Item | Ferrule (Set) |
Specific Fitting Shape | Ferrule Set |
Standards | ASME, ATM, CPE ISO1550, DNV, ISO9001, LLOYDS, SAE |
Material Grade | 316 |
Resistance Properties | Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant |
Minimum Operating Temperature | -60 Degrees F |
Maximum Operating Temperature | 1,500 Degrees F |
Color | Silver |
Compatible Fitting Connection Type | Compression |
Compatible Tube Material | Stainless Steel |
Fitting Material | Stainless Steel |
Compatible Fitting Brands | Swagelok |
Fitting Shape | Sleeve |
End Connection Type | Compression |
Connection Type | Compression |
For Tube OD | 10 mm |
Fitting Body Material | 316 Stainless Steel |
Description
Ferrule (Set), Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length Not Applicable, Specific Fitting Shape Ferrule Set, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 10 mm, Standards ASME, ATM, CPE ISO1550, DNV, ISO9001, LLOYDS, SAE, Color Silver, Compatible Fitting Connection Type Compression, Compatible Tube Material Stainless Steel, Minimum Operating Temperature -60 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1 In, Bronze, FNPT (BB2-102 1)
- BOBRICK 24" L, Straight, Stainless Steel, B580624 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X24)
- MOEN Thick Sink Flange Gasket (1038)
- RINNAI 3/5 Rubber Wall Plate White (710342)
- HAM-LET 3/8" Compression x FPT SS Female Run Tee (771LF SS 3/8 X 3/8)
- HAM-LET 3/8" x 1/4" Compression 316 SS Reducing Union (763L SS 3/8 X 1/4)
- HAM-LET 3/8" Compression 316 SS Straight Union (762L SS 3/8)
- HAM-LET 1/2" x 19/64" LET-LOK x MNPT SS Male Connector (768L-SS-8MM X 1/2)
- HAM-LET 3/4" x 1/2" MNPT x Compression SS Male Connector (768L SS 1/2 X 3/4)
- HAM-LET 1/4" x 25/64" LET-LOK x FNPT SS Female Connector (766L-SS-10MM X 1/4)
- THRIFCO PLUMBING #62 3/4 Inch Lead-Free Brass Compression Union (6962009)
- Ham-Let Tube Fittings