Shop All Compression Tube Fittings
Ham-Let
Ferrule Set, Stainless Steel
Mfr # 760LF SS 3 MM
Zoro # G003575670
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Ferrule
- Standards ASME, ATM, CPE ISO1550, DNV, ISO9001, LLOYDS, SAE
- Material Grade 316
- Minimum Operating Temperature -60 Degrees F
- Compatible Tube Outer Diameter 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # 760LF SS 3 MM
- Zoro # G003575670
- Country of Origin Iceland
- Category Compression Tube Fittings
Dimensions
Compatible Tube Outer Diameter | 3 mm |
For Tube Outside Diameter | 3 mm |
Details
Item | Ferrule |
Specific Fitting Shape | Ferrule |
Standards | ASME, ATM, CPE ISO1550, DNV, ISO9001, LLOYDS, SAE |
Material Grade | 316 |
Minimum Operating Temperature | -60 Degrees F |
Maximum Operating Temperature | 1,500 Degrees F |
Compatible Tube Material | Stainless Steel |
Compatible Fitting Connection Type | Compression |
Fitting Material | Stainless Steel |
Resistance Properties | Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant |
Color | Silver |
Compatible Fitting Brands | Swagelok |
For Tube OD | 3 mm |
Connection Type | Compression |
Fitting Shape | Sleeve |
End Connection Type | Compression |
Fitting Body Material | 316 Stainless Steel |
Description
Ferrule, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length Not Applicable, Specific Fitting Shape Ferrule, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 3 mm, Standards ASME, ATM, CPE ISO1550, DNV, ISO9001, LLOYDS, SAE, Color Silver, Compatible Fitting Connection Type Compression, Compatible Tube Material Stainless Steel, Minimum Operating Temperature -60 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Braided Connector, 1/2 Comp x 1/2 FIP (11K755)
- LEGEND VALVE 2" T453 NL Y-PTN CHECK VALVE (105-308NL)
- GOODMAN Bt1420029 Asm, Smll 5Kw Heater (BT1420029)
- RHEEM Gen V Proterra Hybrid 50 gallon 30 Amp Electric Water Heater (PROPH50 T2 RH375-30)
- HAM-LET 3/8" Compression x MNPT SS Male Connector (768L SS 3/8 X 3/8)
- HAM-LET 1/4" x 25/64" LET-LOK x MNPT SS Male Connector (768L-SS-10MM X 1/4)
- HAM-LET 3/8" Compression 316 SS Nut (761L SS 3/8)
- HAM-LET 3/4" x 1/2" MNPT x Compression SS Male Connector (768L SS 1/2 X 3/4)
- HAM-LET 1/4" x 15/64" LET-LOK x MNPT SS Male 90 Degree Elbow (769L-SS-6MM X 1/4)
- HAM-LET 3/8" x 15/32" LET-LOK x FNPT SS Female Connector (766L-SS-12MM X 3/8)
- HAM-LET 1/2" Compression x MNPT SS Male Connector Elbow (769L SS 1/2 X 1/2)
- Ham-Let Compression Tube Fittings