Shop All Compression Tube Fittings
Ham-Let
Bulkhead, SS
Mfr # 774LF SS 10MMX 1/4
Zoro # G103575136
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Bulkhead Union
- Hex Size 24 mm
- Standards ASME, ATM, CPE ISO1550, DNV, ISO9001, LLOYDS, SAE
- Pipe Size 1/4 in
- Resistance Properties Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # 774LF SS 10MMX 1/4
- Zoro # G103575136
- Country of Origin Iceland
- Category Compression Tube Fittings
Dimensions
Hex Size | 24 mm |
Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 10 mm |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 53 19/32 mm |
Thread Size B | 3/8-18 |
Threading Size | 3/8-18 |
For Tube Outside Diameter | 10 mm |
Description
STAINLESS BULKHEAD, Application Air, Chemicals, Gases, Non-Potable Water, Oils, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 10 mm, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 53 19/32 mm, Specific Fitting Shape Straight Bulkhead Union, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Swagelok, Thread Size B 3/8-18
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-10245)
- MILWAUKEE VALVE Butterfly Valve, Electronic, 3 In (GLC23E 3)
- ZORO SELECT 3" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNK2)
- SSI 2" Wafer Flange Cast Iron Double Disc Check Valve (0200-125WTIBB-T)
- HAM-LET 1/4" x 3/8" Compression x FPT SS Female Branch Tee (772LF SS 3/8 X 1/4)
- HAM-LET Front and Back Ferrule, SS, 1/2in., PK10 (760LS SS 1/2-10PK)
- HAM-LET 1/4" Compression 316 SS Straight Union (762L SS 1/4)
- HAM-LET 3/8" Compression 316 SS Nut (761L SS 3/8)
- HAM-LET 1/4" Compression 316 SS Union Tee (764L SS 1/4)
- HAM-LET 3/8" x 25/64" LET-LOK x FNPT SS Female Connector (766L-SS-10MM X 3/8)
- HAM-LET 1/2" Compression 316 SS Union Tee (764L SS 1/2)
- Ham-Let Compression Tube Fittings