Shop All Ball Valves
Ham-Let
Ball Valves, 6 mm Pipe, 3-Port Port
Mfr # H-800S-SS-L-6MM-T
Zoro # G408436941
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6 mm
- Body Material Stainless Steel
- Connection Type Tube x Tube
- Seat Material PFA
- Valve Structure 1-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # H-800S-SS-L-6MM-T
- Zoro # G408436941
- Country of Origin Israel
- Category Ball Valves
Dimensions
Pipe Size | 6 mm |
Nominal Valve Size | 1/4 in |
Details
Body Material | Stainless Steel |
Item | Manual Three-Way Ball Valve |
Connection Type | Tube x Tube |
Seat Material | PFA |
Valve Structure | 1-Piece |
Ball Material | Stainless Steel |
Port | 3-Port |
General Connection Type | Barb |
3-A Standard Compliance | Not Rated |
Valve Construction | One-Piece |
Outlet Connection Type - Side 1 | Compression |
Inlet Connection Type | Compression |
Valve Ways | 3-Way |
Outlet Connection Type - Side 2 | Compression |
Description
Manual Three-Way Ball Valve, Body Material Stainless Steel, Valve Construction One-Piece, Average Surface Roughness (Ra) Not Applicable, 3-A Standard Compliance Not Rated, Nominal Valve Size 1/4 in, Inlet Connection Type Compression, ANSI Flange Class Not Applicable, Outlet Connection Type - Side 1 Compression, Outlet Connection Type - Side 2 Compression, Valve Ways 3-Way
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Plastic Drain Nut, Black (4921-002-000)
- KIPP Tube clamps cross aluminum (K0472.51212)
- ZORO SELECT Tubing (1508-500625-25)
- LEGEND VALVE 3/4" X 1-1/2" GALV. NIPPLE (356-081E)
- HAM-LET Manual 2-Way Ball Valve, Let-Lok, SS (H-800L-SS-L-1/2)
- HAM-LET 1/2" Compr Stainless Steel Ball Valve Inline (H-700-SS-L-1/2-BH)
- HAM-LET 1/4" Compr Stainless Steel Ball Valve Inline (H-6800-SS-L-1/4-CSS)
- HAM-LET 1/4" Compr Stainless Steel Ball Valve Angle (H-1200-SS-L-1/4-A)
- HAM-LET 1/4" MNPT Stainless Steel Mini Ball Valve Inline (H-1280-SS-N-1/4)
- HAM-LET 3/8" Compr Stainless Steel Ball Valve Inline (H-6800-SS-L-3/8-ICSS)
- BUYERS PRODUCTS 3/8 Inch NPTF 2-Port High Pressure Ball Valve (HBVS038)
- Ham-Let Valves