Shop All Ball Valves
Ham-Let
Ball Valves, 6 mm Pipe, 3-Port Port
Mfr # H-800M-SS-L-6MM-T
Zoro # G308436980
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6 mm
- Body Material Stainless Steel
- Port 3-Port
- Valve Structure 1-Piece
- Connection Type Tube x Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ham-Let
- MFR # H-800M-SS-L-6MM-T
- Zoro # G308436980
- Country of Origin Israel
- Category Ball Valves
Dimensions
Pipe Size | 6 mm |
Nominal Valve Size | 1/4 in |
Details
Body Material | Stainless Steel |
Port | 3-Port |
Valve Structure | 1-Piece |
Connection Type | Tube x Tube |
Item | Manual Three-Way Ball Valve |
Seat Material | PFA |
Ball Material | Stainless Steel |
General Connection Type | Barb |
Outlet Connection Type - Side 1 | Compression |
Valve Ways | 3-Way |
Valve Construction | One-Piece |
Inlet Connection Type | Compression |
3-A Standard Compliance | Not Rated |
Outlet Connection Type - Side 2 | Compression |
Description
Manual Three-Way Ball Valve, Body Material Stainless Steel, Valve Construction One-Piece, Average Surface Roughness (Ra) Not Applicable, 3-A Standard Compliance Not Rated, Nominal Valve Size 1/4 in, Inlet Connection Type Compression, ANSI Flange Class Not Applicable, Outlet Connection Type - Side 1 Compression, Outlet Connection Type - Side 2 Compression, Valve Ways 3-Way
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 1 in x 1/2 in Pipe Size (1436075)
- ECOSMART Tankless Water Htr 18 Kw (ECO18)
- STEEL & OBRIEN 3/4" Ball Valve, 2 Way/Butt Weld Ends - 316SS (BLV2W-.75-316)
- ANVIL 3" x 1-1/2" Male NPT x Female NPT Black Forged Steel Hex Bushing Class 3000 (0361335201)
- HAM-LET 1/4" Compr Stainless Steel Mini Ball Valve 3-Way (H-6800-SS-L-1/4-CST)
- HAM-LET 1/4" Compr Stainless Steel Ball Valve Inline (H-6800-SS-L-1/4-CSS)
- HAM-LET 1/4" Compr Stainless Steel Ball Valve Inline (H-700-SS-L-1/4-T-LD)
- HAM-LET 3/8" Compr Stainless Steel Ball Valve Inline (H-700-SS-L-3/8-T-LD)
- HAM-LET Manual 2-Way Ball Valve, Let-Lok, SS (H-800S-SS-L-1/4-M)
- HAM-LET 1/2" Compr Stainless Steel Ball Valve Inline (H-700-SS-L-1/2-BH)
- VIEGA Viega ProPress ball valve, 2" x 2" (24025)
- Ham-Let Valves