Shop All Compression Tube Fittings
Ham-Let
5/32" LET-LOK 316 SS Union
Mfr # 762L-SS-4MM
Zoro # G3491381
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type LET-LOK(R)
- Tube Size 4mm
- Temp. Range -425 Degrees To 1200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ham-Let
- MFR # 762L-SS-4MM
- Zoro # G3491381
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 4mm |
Hex Size | 12 mm |
Fitting Side A Tube Outer Diameter | 4 mm |
Overall Length | 37 5/16 mm |
Fitting Side B Tube Outer Diameter | 4 mm |
For Tube Outside Diameter | 4 mm |
Length | 37.3mm |
Description
Union, Application Air, Chemicals, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 37 5/16 mm, Specific Fitting Shape Straight Connector, Compatible Fitting Brands LET-LOK, Swagelok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Socket Cap, Hub, 6 in Pipe Size (1WKV7)
- CASH ACME Safety Relief Valve, 3/4 In, 30 psi, Brass (F-30)
- VALTERRA BATHROOM FAUCET, 4IN, 2 LEVER, 1/4 TURN, PLASTIC, WHITE (PF222201)
- RINNAI 21" Condensing Horizontal Vent Termination, 3x5 Concentric Kit (223177PP)
- HAM-LET 1/2" x 1/4" Compression x MNPT SS Male Connector (768L SS 1/4 X 1/2)
- HAM-LET 1/4" Compression 316 SS Union Tee (764L SS 1/4)
- HAM-LET 3/8" x 1/2" MNPT x Compression SS Male Connector Elbow (769L SS 1/2 X 3/8)
- HAM-LET 3/8" x 15/64" LET-LOK x MNPT SS Male Connector (768L-SS-6MM X 3/8)
- HAM-LET 15/32" LET-LOK 316 SS Union (762L-SS-12MM)
- HAM-LET 3/4" Compression x MNPT SS Male Connector (768L SS 3/4 X 3/4)
- PARKER Connector, Nylon, CompxM, 1/2In (N8MC8)
- Ham-Let Compression Tube Fittings