Shop All Compression Tube Fittings
Ham-Let
5/32" LET-LOK 316 SS Front Ferrule
Mfr # 760LF-SS-4MM
Zoro # G1398774
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Front Ferrule
- Fitting Connection Type LET-LOK(R)
- Tube Size 4mm
- Standards ASME, ASTM-A, CE, MIL-F-18866, SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ham-Let
- MFR # 760LF-SS-4MM
- Zoro # G1398774
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 4mm |
Compatible Tube Outer Diameter | 4 mm |
For Tube Outside Diameter | 4 mm |
Description
Front Ferrule, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Front Ferrule, System of Measurement Metric, Compatible Fitting Brands LET-LOK, Swagelok, Compatible Tube Outer Diameter 4 mm, Series Let-Lok, Standards ASME, ASTM-A, CE, MIL-F-18866, SAE, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 425 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Icemaker Replacement Valve 1/2" PEX B Inlet x 1/4" Compression Outlet, Lead Free Brass (545P)
- TASK TOOLS Rod Extension Quicksuport 18In (T74519)
- WESTBRASS 1/2" OD Bullnose Faucet Riser (D122-05)
- ZORO SELECT Poly Tube, 8 mm Inside Dia. (PE10M-NA-50)
- HAM-LET 1/2" x 3/8" Compression x MNPT SS Male Connector Elbow (769L SS 3/8 X 1/2)
- HAM-LET 1/2" x 3/4" Compression x MNPT SS Male Connector (768L SS 3/4 X 1/2)
- HAM-LET 1/4" Compression 316 SS Union Elbow (765L SS 1/4)
- HAM-LET 15/64" x 1/4" LET-LOK 316 SS Reducing Union (763L-SS-6MM X 1/4)
- HAM-LET 15/32" LET-LOK 316 SS Front Ferrule (760LF-SS-12MM)
- HAM-LET 1/4" x 3/8" Compression x FNPT SS Female Connector (766L SS 3/8 X 1/4)
- PARKER 1/8" x 1/64" Compression Brass Insert 10PK (63PT-2-16)
- Ham-Let Tube Fittings