Shop All Ball Valves
Ham-Let
3/8" MNPT x Compr Stainless Steel Ball Valve Inline
Mfr # H-795-SS-NL-3/8 x 3/8-T-LD
Zoro # G3419823
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Handle Type Locking Lever
- Connection Type MNPT x Comp.
- Standards SAE, MIL-F-18866, ASME, ASTM, CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # H-795-SS-NL-3/8 x 3/8-T-LD
- Zoro # G3419823
- Country of Origin Israel
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Overall Length | 3.54" |
Size | 3/8" |
Connection Size - Side 1 | 3/8 in |
Nominal Valve Size | 3/8 in |
Handle Length | 3.23 in |
Connection Size - Side 2 | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water, Valve Construction One-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.92 in Hg, Ball Material 316 Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Coralais Laundry Sink Faucet With Pla (15270-4-CP)
- SPRINGER PARTS W61/63/64 SER KT 1-1.5" FPM/TF S/O RA; Replaces Waukesha Cherry-Burrell 134600V-1X (134600V-1XSP)
- ZORO SELECT Flush Bushing, 4 In x 3 In Hub x Spigot (1WJC2)
- ZORO SELECT 1" MNPT x 1/2" FNPT Galvanized Hex Bushing, Fitting Schedule/Class: Class 3000 (1MPN6)
- HAM-LET Manual 2-Way Ball Valve, Let-Lok, SS (H-500-SS-L-3/8)
- HAM-LET 1/8" MNPT Stainless Steel Ball Valve Inline (H-1280-SS-N-1/8)
- HAM-LET 1/4" Compr Stainless Steel Ball Valve Inline (H-700-SS-L-1/4-T-LD)
- HAM-LET Manual 2-Way Ball Valve, Let-Lok, SS (H-800S-SS-L-1/4)
- HAM-LET Manual 2-Way Ball Valve, Let-Lok, SS (H-800KL-SS-L-10MM)
- HAM-LET 1/4" MNPT Brass Ball Valve Angle (H-1280-B-N-1/4-A)
- ASAHI 1/4" FNPT PVC Ball Valve 2-Way (1076002)
- Ham-Let Ball Valves