Shop All Compression Tube Fittings
Ham-Let
3/8" Compression x FPT SS Female Run Tee
Mfr # 771LF SS 3/8 X 3/8
Zoro # G6113186
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Adapter Tee
- Fitting Connection Type Compression x FPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # 771LF SS 3/8 X 3/8
- Zoro # G6113186
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" x 3/8" |
Hex Size | 13/16 in |
Pipe Size | 3/8 in |
Compression Thread Size | 9/16-20 |
Fitting Side B Tube Outer Diameter | 3/8 in |
Thread Size B | 3/8-18 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size C | 9/16-20 |
Thread Size A | 9/16-20 |
Fitting Side C Pipe Size | 3/8 in |
Overall Length | 2 1/4 in |
Threading Size | 9/16-20 x 3/8-18 x 9/16-20 |
For Tube Outside Diameter | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
Description
Female Run Tee, Application Air, Chemical, Gas, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FPT, Fitting Side C Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Thread Size C 9/16-20, Thread Size B 3/8-18, Thread Size A 9/16-20, System of Measurement Imperial, Compatible Fitting Brands Swagelok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC TRENDS Plastic Trends G304 PVC Gasketed SDR Sewer Wye 4 in. (48109)
- DURAVIT Bidet Fs 23" Me By Starck w/Overflow+FucetDk, 1 Hole, Btw Wh (2289100000)
- ZORO SELECT Polypropylene, Bath Drain, Tip-Toe Bath Waste (35217)
- PARKER Connector, Zinc Pltd Steel, CompxM, 3/4In (12 FBU-S)
- HAM-LET 1/4" Compression x FPT SS Female Branch Tee (772LF SS 1/4 X 1/4)
- HAM-LET 3/4" Compression 316 SS Union Elbow (765L SS 3/4)
- HAM-LET 3/4" Compression x MNPT SS Male Connector (768L SS 3/4 X 3/4)
- HAM-LET 1/8" x 1/4" Compression x MNPT SS Male Connector Elbow (769L SS 1/4 X 1/8)
- HAM-LET 3/4" x 1/2" MNPT x Compression SS Male Connector (768L SS 1/2 X 3/4)
- HAM-LET 15/64" LET-LOK 316 SS Tube Plug (7121L-SS-6MM)
- HAM-LET 1/4" Compression 316 SS Straight Union (762L SS 1/4)
- Ham-Let Tube Fittings