Shop All Compression Tube Fittings
Ham-Let
3/8" Compression 316 SS Union Tee
Mfr # 764L SS 3/8
Zoro # G6189407
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Tee
- Fitting Connection Type Compression
- Tube Size 3/8 in
- Compliance GOST, ISO 9001, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # 764L SS 3/8
- Zoro # G6189407
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Hex Size | 5/8 in |
Compression Thread Size | 9/16-20 |
Thread Size C | 9/16-20 |
Fitting Side B Tube Outer Diameter | 3/8 in |
Thread Size A | 9/16-20 |
Fitting Side C Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 2 13/32 in |
For Tube Outside Diameter | 3/8 in |
Threading Size | 9/16-20 x 9/16-20 |
Description
Union Tee, Application Air, Chemical, Gas, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Thread Size C 9/16-20, Thread Size A 9/16-20, System of Measurement Imperial, Material Grade 316, Maximum Operating Pressure 6,550 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Caster Kit, Steel Casters, 5 pcs. (781465)
- MOEN Wall Tube (13774)
- CENTRAL BRASS Self-Close Straight Stop, NPT, Polished Chrome, Handle Style: Cross (0331-1/2)
- ZORO SELECT Hanging Strap, 10 Ft L, Galv Steel (IBI-24)
- HAM-LET 3/8" x 25/64" LET-LOK x MNPT SS Male Connector (768L-SS-10MM X 3/8)
- HAM-LET 1/4" x 19/64" LET-LOK x FNPT SS Female Connector (766L-SS-8MM X 1/4)
- HAM-LET 3/8" x 1/4" Compression x MNPT SS Male Connector (768L SS 1/4 X 3/8)
- HAM-LET 1/2" x 19/64" LET-LOK x MNPT SS Male Connector (768L-SS-8MM X 1/2)
- HAM-LET 1/2" x 15/32" LET-LOK x MNPT SS Male 90 Degree Elbow (769L-SS-12MM X 1/2)
- HAM-LET 1/2" Compression x FNPT SS Female Connector (766L SS 1/2 X 1/2)
- PARKER 1/2" x 3/8" Compression Brass Union Reducer 10PK (62CA-8-6)
- Ham-Let Compression Tube Fittings