Shop All Compression Tube Fittings
Ham-Let
3/8" Compression 316 SS Union Elbow
Mfr # 765L SS 3/8
Zoro # G6213873
original price:
$44.59
5% off
new price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Compression
- Tube Size 3/8 in
- Pipe Fitting Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # 765L SS 3/8
- Zoro # G6213873
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Compression Thread Size | 9/16-20 |
Hex Size | 5/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Overall Length | 1 3/16 in |
Thread Size B | 9/16-20 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size A | 9/16-20 |
Threading Size | 9/16-20 x 9/16-20 |
For Tube Outside Diameter | 3/8 in |
Description
Union Elbow, Application Air, Chemicals, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 6,550 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 3/16 in, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands LET-LOK, Swagelok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cover Plate, Fits Brand ZSI, Steel (SCP3)
- JONES STEPHENS Import Coupling, No Hub, Heavy Duty, 2" (U99220)
- CHARLOTTE PIPE AND FOUNDRY 12 PVC SCH80 Slip Cap (PVC 08116 1000HA)
- BLANCO Blanco Metal Basket Strainer Drain Assembly - Coal Black (240327)
- HAM-LET 25/64" LET-LOK 316 SS Union (762L-SS-10MM)
- HAM-LET 3/8" Compression 316 SS Straight Union (762L SS 3/8)
- HAM-LET 3/8" Compression x MNPT SS Male Connector (768L SS 3/8 X 3/8)
- HAM-LET 15/32" x 3/8" LET-LOK 316 SS Reducing Union (763L-SS-12MM X 3/8)
- HAM-LET 1/2" x 25/64" LET-LOK x MNPT SS Male Connector (768L-SS-10MM X 1/2)
- HAM-LET 15/64" LET-LOK 316 SS Union Tee (764L-SS-6MM)
- PARKER Fitting, 1-7/32", Brass, Compression (VS169CA-8-8)
- Ham-Let Compression Tube Fittings