Shop All Compression Tube Fittings
Ham-Let
3/4" x 1/2" MNPT x Compression SS Male Connector
Mfr # 768L SS 1/2 X 3/4
Zoro # G6174987
original price:
$50.55
27% off
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ham-Let
- MFR # 768L SS 1/2 X 3/4
- Zoro # G6174987
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 1/2" x 3/4" |
Compression Thread Size | 3/4-20 |
Hex Size | 1 1/16 in |
Pipe Size | 3/4" |
Fitting Side B Pipe Size | 3/4 in |
Thread Size B | 3/4-20 |
Fitting Side A Tube Outer Diameter | 1/2 in |
Overall Length | 2 in |
Threading Size | 3/4-20 |
For Tube Outside Diameter | 1/2 in |
Description
Male Connector, Application Air, Chemicals, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 7,300 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/4 in, Compatible Fitting Brands LET-LOK, Swagelok, Thread Size B 3/4-20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 2-1/2" Aluminum Part D (3E25DAL)
- ZURN Angle Stop Valve, 2-1/2 in., Chrome (Z8804-XL-Q-PC)
- LEGRIS Push-to-Connect Unequal Union, 4 x 6mm Tube Size, Nylon, Black, 10 PK (3106 04 06)
- PERFECT PUTTY Sink Strainer, Chrome, 3-1/2"L, Zinc/Rubber (59-3060)
- HAM-LET 1/4" x 3/8" Compression x MNPT SS Male Connector Elbow (769L SS 3/8 X 1/4)
- HAM-LET 5/32" LET-LOK 316 SS Union Tee (764L-SS-4MM)
- HAM-LET 15/32" LET-LOK 316 SS Union (762L-SS-12MM)
- HAM-LET 1/8" x 1/4" Compression x MNPT SS Male Connector (768L SS 1/4 X 1/8)
- HAM-LET 1/2" Compression x FNPT SS Female Connector (766L SS 1/2 X 1/2)
- HAM-LET 1/4" x 19/64" LET-LOK x MNPT SS Male 90 Degree Elbow (769L-SS-8MM X 1/4)
- WEATHERHEAD UNION, COMPRESSION, SMALL HEX (7305X06X04)
- Ham-Let Compression Tube Fittings