Shop All Compression Tube Fittings
Ham-Let
3/4" Compression 316 SS Union Elbow
Mfr # 765L SS 3/4
Zoro # G6166885
product price: $82.19
/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Compression
- Tube Size 3/4 in
- Pipe Fitting Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # 765L SS 3/4
- Zoro # G6166885
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/4 in |
Compression Thread Size | 1-20 |
Hex Size | 1 1/16 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Thread Size A | 1-20 |
Overall Length | 1 9/16 in |
Thread Size B | 1-20 |
Fitting Side A Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Threading Size | 1-20 x 1-20 |
Description
Union Elbow, Application Air, Chemicals, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Material Grade 316, Maximum Operating Pressure 5,850 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 9/16 in, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands LET-LOK, Swagelok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/4" Compression Brass Union Elbow 5PK (165C-12)
- ZORO SELECT 1" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACK1)
- AMERICAN STANDARD Bolt Cap Kit, Cover, White (034783-0200A)
- LEGEND VALVE 1/2" T-546 NO LEAD SILLCOCK (107-407NL)
- HAM-LET 19/64" x 1/4" LET-LOK 316 SS Reducing Union (763L-SS-8MM X 1/4)
- HAM-LET 3/8" Compression x FPT SS Female Run Tee (771LF SS 3/8 X 3/8)
- HAM-LET 3/8" x 15/64" LET-LOK x MNPT SS Male Connector (768L-SS-6MM X 3/8)
- HAM-LET 1/4" x 25/64" LET-LOK x FNPT SS Female Connector (766L-SS-10MM X 1/4)
- HAM-LET 1/4" x 19/64" LET-LOK x FNPT SS Female Connector (766L-SS-8MM X 1/4)
- HAM-LET Front and Back Ferrule, SS, 3/8in., PK10 (760LS SS 3/8-10PK)
- EVERFLOW 1/4" O.D. Sleeve for Compression Pipe Fittings; White Delrin (C73-14)
- Ham-Let Compression Tube Fittings