Shop All Compression Tube Fittings
Ham-Let
25/64" LET-LOK 316 SS Union Elbow
Mfr # 765L-SS-10MM
Zoro # G1467916
original price:
$42.82
15% off
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type LET-LOK(R)
- Tube Size 10mm
- Specific Pipe Fitting Shape Elbow Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ham-Let
- MFR # 765L-SS-10MM
- Zoro # G1467916
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 10mm |
Hex Size | 11/16 in |
Overall Length | 31 1/2 mm |
Fitting Side A Tube Outer Diameter | 10 mm |
Fitting Side B Tube Outer Diameter | 10 mm |
For Tube Outside Diameter | 10 mm |
Length | 31.5mm |
Description
Union Elbow, Application Air, Chemicals, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Material Grade 316, Maximum Operating Pressure 6,550 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 31 1/2 mm, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands LET-LOK, Swagelok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x FNPT SS Street 90 Degree Elbow (4307002112)
- ZORO SELECT Socket x Socket x Socket Cast Iron Double 1/4 Bend (220406)
- ASAHI 1-1/2" Socket PVC Ball Check Valve (1210015)
- ZURN Interceptor Gasket, 8-1/4 In L (P1180-COVER-GASKET)
- HAM-LET 15/32" x 3/8" LET-LOK 316 SS Reducing Union (763L-SS-12MM X 3/8)
- HAM-LET 5/32" LET-LOK 316 SS Union Tee (764L-SS-4MM)
- HAM-LET 1/2" x 3/4" Compression x MNPT SS Male Connector (768L SS 3/4 X 1/2)
- HAM-LET 15/32" LET-LOK 316 SS Union (762L-SS-12MM)
- HAM-LET 3/4" x 1/2" MNPT x Compression SS Male Connector (768L SS 1/2 X 3/4)
- HAM-LET 1/4" x 3/8" Compression x MNPT SS Male Connector Elbow (769L SS 3/8 X 1/4)
- BRENNAN INDUSTRIES Male AN Adapter, Gas, N2427 (N2427-08-08-SS)
- Ham-Let Compression Tube Fittings