Shop All Compression Tube Fittings
Ham-Let
25/64" LET-LOK 316 SS Front Ferrule
Mfr # 760LF-SS-10MM
Zoro # G2903512
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Front Ferrule
- Fitting Connection Type LET-LOK(R)
- Tube Size 10mm
- Standards ASME, ASTM-A, CE, MIL-F-18866, SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # 760LF-SS-10MM
- Zoro # G2903512
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 10mm |
Compatible Tube Outer Diameter | 10 mm |
For Tube Outside Diameter | 10 mm |
Description
Front Ferrule, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 6,550 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Front Ferrule, System of Measurement Metric, Compatible Fitting Brands LET-LOK, Swagelok, Compatible Tube Outer Diameter 10 mm, Series Let-Lok, Standards ASME, ASTM-A, CE, MIL-F-18866, SAE, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 425 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOALA KARE Strap, Safety , Horizontal Tbl (885KIT)
- PARKER 5/16" Inverted Flare x MNPS Brass Union 10PK (42IFHD-5)
- CHICAGO FAUCET LH Quaturn Cartridge, Material Brass (1-100XTJKABNF)
- TOTO Automatic Flush Valve, 1.0 gal. per Flush (TEU1GA12#CP)
- HAM-LET 15/64" LET-LOK 316 SS Union Tee (764L-SS-6MM)
- HAM-LET 1/4" x 15/64" LET-LOK x MNPT SS Male 90 Degree Elbow (769L-SS-6MM X 1/4)
- HAM-LET 1/2" Compression 316 SS Union Tee (764L SS 1/2)
- HAM-LET 3/8" x 25/64" LET-LOK x MNPT SS Male Connector (768L-SS-10MM X 3/8)
- HAM-LET 5/32" LET-LOK 316 SS Union Tee (764L-SS-4MM)
- HAM-LET 3/8" Compression x MNPT SS Male Connector Elbow (769L SS 3/8 X 3/8)
- WEATHERHEAD CROSS, COMPRESSION (7955X06X06X06X06)
- Ham-Let Compression Tube Fittings