Shop All Compression Tube Fittings
Ham-Let
19/64" x 1/4" LET-LOK 316 SS Reducing Union
Mfr # 763L-SS-8MM X 1/4
Zoro # G1349546
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Reducing Connector
- Fitting Connection Type LET-LOK(R)
- Tube Size 8mm x 1/4 in
- Temp. Range -425 Degrees To 1200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # 763L-SS-8MM X 1/4
- Zoro # G1349546
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 8mm x 1/4 in |
Hex Size | 15 mm |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 42 5/16 mm |
Fitting Side B Tube Outer Diameter | 8 mm |
For Tube Outside Diameter | 1/4 in, 8 mm |
Length | 42.3mm |
Description
Reducing Union, Application Air, Chemicals, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 8 mm, Material Grade 316, Maximum Operating Pressure 8,100 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 42 5/16 mm, Specific Fitting Shape Straight Reducing Connector, Compatible Fitting Brands LET-LOK, Swagelok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" to 1-1/2" " Dia., Polyethylene, White/Plastic Finish, Lavatory/Kitchen, Washer (1PPB4)
- BANJO Cam & Groove Coupling, Type D, 2 in Coupling, 2 in Hose Fitting, 2 in -11-1/2 Thread Size, EPDM (200D)
- PARKER Hollow Hex Plug, 1/4 In, BSPP (VSTI1/4EDCF)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3/4 in x 3/4 in x 1/2 in Pipe Size (401101BC)
- HAM-LET 1/2" x 3/8" Compression x MNPT SS Male Connector Elbow (769L SS 3/8 X 1/2)
- HAM-LET 1/4" x 3/8" Compression x FPT SS Female Branch Tee (772LF SS 3/8 X 1/4)
- HAM-LET 1/4" x 15/32" LET-LOK x MNPT SS Male Connector (768L-SS-12MM X 1/4)
- HAM-LET 1/2" x 3/4" Compression x MNPT SS Male Connector (768L SS 3/4 X 1/2)
- HAM-LET 1/4" Compression x MNPT SS Male Connector Elbow (769L SS 1/4 X 1/4)
- HAM-LET 15/64" LET-LOK 316 SS Union Tee (764L-SS-6MM)
- THRIFCO PLUMBING 3/4 PVC Comp. M Adapter (6622182)
- Ham-Let Compression Tube Fittings