Shop All Compression Tube Fittings
Ham-Let
19/64" LET-LOK 316 SS Front Ferrule
Mfr # 760LF-SS-8MM
Zoro # G0902194
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Front Ferrule
- Fitting Connection Type LET-LOK(R)
- Tube Size 8mm
- Temp. Range -425 Degrees To 1200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # 760LF-SS-8MM
- Zoro # G0902194
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 8mm |
Compatible Tube Outer Diameter | 8 mm |
For Tube Outside Diameter | 8 mm |
Description
Front Ferrule, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 8,100 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Front Ferrule, System of Measurement Metric, Compatible Fitting Brands LET-LOK, Swagelok, Compatible Tube Outer Diameter 8 mm, Series Let-Lok, Standards ASME, ASTM-A, CE, MIL-F-18866, SAE, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 425 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Gray Plastic Slide Bar/Grab Bar Shower Connecter (52711)
- HOSE MASTER 1/2" Dia x 24" L SS Flexible Metal Hose (G050SM240)
- KOHLER Rough-In Full Skirt Trap And Attachment (5383-NA)
- LEGEND VALVE 1-1/2" X 2" BRASS NIPPLE (311-142)
- HAM-LET 3/4" Compression x MNPT SS Male Connector (768L SS 3/4 X 3/4)
- HAM-LET 1/4" x 15/64" LET-LOK x MNPT SS Male Connector (768L-SS-6MM X 1/4)
- HAM-LET Front and Back Ferrule, SS, 1/8in., PK10 (760LS SS 1/8-10PK)
- HAM-LET 1/2" x 1/4" Compression x FPT SS Female Branch Tee (772LF SS 1/2 X 1/4)
- HAM-LET 15/64" LET-LOK 316 SS Front Ferrule (760LF-SS-6MM)
- HAM-LET 3/8" x 1/4" Compression x MNPT SS Male Connector (768L SS 1/4 X 3/8)
- PARKER Fitting, 4-13/16", Brass, Compression (68RBSG-6-4)
- Ham-Let Tube Fittings