Shop All Compression Tube Fittings
Ham-Let
1/8" x 3/8" Compression x MNPT SS Male Connector Elbow
Mfr # 769L SS 3/8 X 1/8
Zoro # G6066453
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # 769L SS 3/8 X 1/8
- Zoro # G6066453
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size | 1/8" |
Compression Thread Size | 9/16-20 |
Hex Size | 5/8 in |
Pipe Size (Fittings) | 3/8" x 1/8" |
Thread Size B | 9/16-20 |
Overall Length | 1 3/16 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/8 in |
Threading Size | 9/16-20 |
For Tube Outside Diameter | 3/8 in |
Description
Male Connector Elbow, Application Air, Chemicals, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 10,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 3/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands LET-LOK, Swagelok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Drop-In Mount, 4 Hole, Premium Highlighted Satin Finish (DPC12522104)
- ASCO Valve Rebuild Kit, For 3UL89, 3UL90 (302114)
- ZORO SELECT Female NPT x Female Socket Carbon Steel Threaded Outlet (4348000400)
- T&S BRASS Cartridge B-2730, For Use With T and S Faucet B-2730 (013080-45)
- HAM-LET 1/4" x 19/64" LET-LOK x MNPT SS Male 90 Degree Elbow (769L-SS-8MM X 1/4)
- HAM-LET 25/64" LET-LOK 316 SS Front Ferrule (760LF-SS-10MM)
- HAM-LET 1/4" x 1/8" Compression 316 SS Reducing Union (763L SS 1/4 X 1/8)
- HAM-LET Front and Back Ferrule, SS, 1/2in., PK10 (760LS SS 1/2-10PK)
- HAM-LET 15/64" LET-LOK 316 SS Union Tee (764L-SS-6MM)
- HAM-LET 3/8" Compression x FPT SS Female Branch Tee (772LF SS 3/8 X 3/8)
- BRENNAN INDUSTRIES Male NPT 90 Elbow, Gas, N2501 (N2501-12-08-SS)
- Ham-Let Compression Tube Fittings