Shop All Compression Tube Fittings
Ham-Let
1/8" x 1/4" Compression x MNPT SS Male Connector Elbow
Mfr # 769L SS 1/4 X 1/8
Zoro # G6173605
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # 769L SS 1/4 X 1/8
- Zoro # G6173605
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size | 1/8" |
Compression Thread Size | 7/16-20 |
Pipe Size (Fittings) | 1/4" x 1/8" |
Hex Size | 1/2 in |
Thread Size B | 7/16-20 |
Fitting Side B Pipe Size | 1/8 in |
Overall Length | 1 1/16 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Threading Size | 7/16-20 |
For Tube Outside Diameter | 1/4 in |
Description
Male Connector Elbow, Application Air, Chemicals, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 10,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 1/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands LET-LOK, Swagelok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Offset Cl Flange, Adj Mtl Ring, PVC, 3"x4" (C54400)
- CHERNE Plug 8-10 In Big Mouth (269008)
- DIXON 100 Standard Service Hammer Union, 2 in Nominal, Thread End Style, Steel, Domestic (HU100200)
- MOEN Greenfield Volume Control Trim in Matte Black (T4402BL)
- HAM-LET 1/4" Compression 316 SS Union Tee (764L SS 1/4)
- HAM-LET 1/2" Compression 316 SS Straight Union (762L SS 1/2)
- HAM-LET 15/64" LET-LOK 316 SS Front Ferrule (760LF-SS-6MM)
- HAM-LET 1/2" x 1/4" Compression x MNPT SS Male Connector (768L SS 1/4 X 1/2)
- HAM-LET 3/8" x 1/4" Compression x MNPT SS Male Connector (768L SS 1/4 X 3/8)
- HAM-LET 1/2" x 5/8" Compression x MNPT SS Male Connector (768L SS 5/8 X 1/2)
- PARKER 1/4" Compression x 1/8" MNPT Brass Connector 10PK (68C-4-2)
- Ham-Let Tube Fittings